Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WIHA 32926 Needle Nose Pliers 6-5/16 1-7/8 Jaw | AB8RCX 26X261

WIHA TOOLS 32926 Needle Nose Pliers 6-5/16 1-7/8 Jaw

Item: AB8RCX Model: 32926Cross Ref: 26X261
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€51.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Needle Nose Pliers
Additional Tool FunctionsCutter
Esd SafeNo
FeaturesHalf Round Jaws
FinishBrushed
For Wire/cable TypeCopper Cable
Gripping SurfaceSerrated
Handle ColorRed, Yellow
Handle TypeErgonomic
IncludesCutter
Includes Wire CutterYes
InsulatedYes
Insulated / UninsulatedInsulated
Jaw Bend
Jaw Length1 7/8"
Jaw Opening TypeManual
Jaw TextureSerrated
Jaw Thickness3/8"
Jaw TypeSerrated
Jaw Width0.688"
Joint TypeSolid
MaterialHigh Carbon Tool Steel
Max. Jaw Opening2.187"
Maximum Wire Cutting Gauge10 AWG
No. Of Pieces1
Non SparkingNo
Overall Length6.312"
Plier MaterialSteel
Plier Product GroupPliers
Side CutterYes
Spring ReturnNo
Tether CapableNo , Standard Tool
Tip Width0.359" , 23/64"
Voltage Rating1000V
Wire CrimperNo
Wire StripperYes
Esd-safeNo
Handle StyleErgonomic
Maximum Jaw Opening2 1/8"
Non-sparkingNo
Plier TypeNeedle Nose Pliers
StandardsCSA, EN/IEC ASTM, ISO, NFPA, VDE
Tether ReadyNo
Weight0.42 lbs.

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.29
Ship length (cm)22.86
Ship width (cm)7.11
HS code8203206030
Country of OriginVN

Product Details:

    • Nose Shape (Straight)
    • Side Cutter (Yes)

Product Variants

ProductModelJaw LengthTip WidthMax. Jaw OpeningOverall LengthMaterialHandle ColorJaw WidthSpring ReturnPrice
WIHA 32742 Nose Plier Serrated Jaw | AF3WXB 8DV94 327421.062"1/4"1/2"4 3/4"Tool SteelBlack, Yellow1/4"Yes€66.18
WIHA 32746 Nose Plier Serrated Jaw | AF4UFG 9KAF9 327461.312"0.297"1.281"5 3/4"Tool SteelBlack, Yellow1/4"Yes€77.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 32926 Needle Nose Pliers 6-5/16 1-7/8 Jaw
€51.34 /unit