Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 32034 Insulated Screwdriver Slotted 15/64 x 6 In | AB8REZ 26X310

WIHA TOOLS 32034 Insulated Screwdriver Slotted 15/64 x 6 In

Item: AB8REZ Model: 32034Cross Ref: 26X310
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Screwdriver
FinishBlack Oxide
Handle DesignErgonomic Cushion Grip
Handle MaterialMulti Component
Overall Length10 5/8"
Shank Length6"
Shank MaterialChrome Vanadium Molybdenum Steel
Shank ShapeRound
Tether CapableNot Tether Capable
Tip Size0.234"
Tip TypeKeystone Slotted
Corrosion ResistantYes
For Fastener Size6 mm
Grip StyleMolded
Handle ColorRed
Handle Length4 1/2"
IncludesRotating Cap
InsulatedYes
Non-magneticYes
Non-sparkingNo
Shank FinishBlack Oxide
Slotted Screwdriver Tip ShapeKeystone
StandardsASTM F1505-01, CSA, DIN 7437, EN/IEC 60900, NFPA70E, VDE 0682/PART 201
Tether ReadyNo
Tip FinishBlack Oxide
Tip StyleSlotted

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.81
Ship length (cm)26.92
Ship width (cm)3.81
HS code8205400000
Country of OriginDE

Product Variants

ProductModelTip TypeTip SizeOverall LengthShank LengthGrip StyleCorrosion ResistanceNon-magneticShank FinishPrice
WIHA 32015 Insulated Slotted Screwdriver 9/64 In | AB4MAL 1YUF8 32015Keystone Slotted0.141"8"4"----€10.27
WIHA 32024 Insulated Slotted Screwdriver 3/16 In | AB4MAM 1YUF9 32024Keystone Slotted3/16"9.312"5"----€12.16
WIHA 32039 Insulated Slotted Screwdriver 1/4 In | AB4MAN 1YUG1 32039Keystone Slotted1/4"10 5/8"6"----€14.92
WIHA 32101 Insulated Phillips Screwdriver #1 | AB4MAP 1YUG2 32101Phillips#17 1/2"3"----€10.82
WIHA 32102 Insulated Phillips Screwdriver #2 | AB4MAQ 1YUG3 32102Crosspoint, Phillips#28 3/8"4"----€13.71
WIHA 32103 Insulated Phillips Screwdriver #3 | AB4MAR 1YUG4 32103Phillips#310 5/8"6"----€19.83
WIHA 32100 Insulated Screwdriver Phillips #0 x 2-7/16 In | AB8REC 26X289 32100Crosspoint, Phillips#06 1/2"2.437"----€9.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 32034 Insulated Screwdriver Slotted 15/64 x 6 In
€16.29 /unit