Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 32015 Insulated Slotted Screwdriver 9/64 In | AB4MAL 1YUF8

WIHA TOOLS 32015 Insulated Slotted Screwdriver 9/64 In

Item: AB4MAL Model: 32015Cross Ref: 1YUF8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Screwdriver
FinishBlack Oxide
Handle DesignErgonomic Cushion Grip
Handle MaterialMulti Component
Overall Length8"
Shank Length4"
Shank MaterialChrome Vanadium Molybdenum Steel
Shank ShapeRound
Tether CapableNot Tether Capable
Tip Size0.141"
Tip TypeKeystone Slotted

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.29
Ship length (cm)20.32
Ship width (cm)2.29
HS code8205400000
Country of OriginDE

Product Variants

ProductModelTip TypeTip SizeOverall LengthShank LengthGrip StyleCorrosion ResistanceNon-magneticShank FinishPrice
WIHA 32024 Insulated Slotted Screwdriver 3/16 In | AB4MAM 1YUF9 32024Keystone Slotted3/16"9.312"5"----€12.16
WIHA 32039 Insulated Slotted Screwdriver 1/4 In | AB4MAN 1YUG1 32039Keystone Slotted1/4"10 5/8"6"----€14.92
WIHA 32101 Insulated Phillips Screwdriver #1 | AB4MAP 1YUG2 32101Phillips#17 1/2"3"----€10.82
WIHA 32102 Insulated Phillips Screwdriver #2 | AB4MAQ 1YUG3 32102Crosspoint, Phillips#28 3/8"4"----€13.71
WIHA 32103 Insulated Phillips Screwdriver #3 | AB4MAR 1YUG4 32103Phillips#310 5/8"6"----€19.83
WIHA 32100 Insulated Screwdriver Phillips #0 x 2-7/16 In | AB8REC 26X289 32100Crosspoint, Phillips#06 1/2"2.437"----€9.21
WIHA 32145 Insulated Screwdriver Phillips #1 x 3 In | AB8REE 26X291 32145Phillips#18"3"MoldedYesYesBlack Oxide€19.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 32015 Insulated Slotted Screwdriver 9/64 In
€10.26 /unit