Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 31590 Insulated Socket Set 10-pieces 3/8 Inch | AB8RFL 26X321

WIHA TOOLS 31590 Insulated Socket Set 10-pieces 3/8 Inch

Item: AB8RFL Model: 31590Cross Ref: 26X321
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€709.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Socket Set
Bolt Clearance7/16"
Container FeaturesMolded Fit
Container TypePlastic Case
Corrosion ResistantYes
Drive Size3/8"
Drive TypeHand
FinishChrome
Grip StyleVinyl Coated
Head Depth7/16"
Head ShapeRound
Head TypeStandard
Head Width3/8"
Impact RatedNo
Includes3/8 In Drive Extension
Includes Deep SocketsNo
Includes Drive ToolsYes
Includes Flex SocketsNo
Includes Socket BitsNo
Includes Standard SocketsYes
Includes WrenchesYes
InsulatedYes
LockingYes
MaterialAlloy Steel
Max. Use Voltage1000V AC
Measurement TypeMetric
Non-sparkingNo
Number Of Geared Teeth72
Number Of Pieces10
Number Of Standard Sockets8
ProtectsAgainst Electrical Shocks Up To 1000V
ReversingNo
Socket Size Range8 mm to 19 mm
Sockets Included(8) Standard 12-Point
Std. Socket Point Styles Included12
Tether Ready Drive ToolsNot Tether Capable
Tether Ready SocketsNot Tether Capable
Tether StyleTether Capable
Tool Storage Type IncludedBox , Yes
Flex Socket Count/styleNone
Overall Length11 5/16"
Socket Size10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm, 8 mm
StandardsASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Voltage Rating1000V AC/1500V DC

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)8.89
Ship length (cm)28.7
Ship width (cm)17.02
HS code8206000000
Country of OriginDE

Product Variants

ProductModelTool Storage Type IncludedNumber Of PiecesDrive SizeScrewdrivers IncludedNumber Of PliersMax. Use VoltageFinishMaterialPrice
WIHA 31390 Insulated Socket Set 13-pieces 1/4 Inch | AB8RFE 26X315 31390Yes131/4"--1000V ACChromeAlloy Steel€639.33
WIHA 31391 Insulated Socket Set 13-pieces 1/4 Inch | AB8RFF 26X316 31391Yes131/4"--1000V ACChromeAlloy Steel€660.74
WIHA 31890 Insulated Socket Set 7-pieces 3/8 Inch | AB8RFJ 26X319 31890No73/8"--1000V ACChromeAlloy Steel€332.40
WIHA 31493 Insulated Socket Set 10-pieces 3/8 Inch | AB8RFK 26X320 31493Yes103/8"--1000V ACChromeAlloy Steel€667.72
WIHA 31491 Insulated Socket Set 16-pieces 3/8 Inch | AB8RFM 26X322 31491Yes163/8"--1000V ACChrome-€639.75
WIHA 31495 Insulated Socket Set 24-pieces 3/8 Inch | AF3ZHV 8GYN8 31495Case243/8"(3) Slotted Screwdrivers- 3.5, 4.5, 6.5 mm, (3) Phillips Screwdrivers- #1, #2, #331000V AC--€1,024.99
WIHA 31592 Insulated Socket Set 24-pieces 3/8 Inch | AF3ZHW 8GYN9 31592Yes243/8"(3) Slotted Screwdrivers- 3.5, 4.5, 6.5 mm, (3) Phillips Screwdrivers- #1, #2, #331000V AC--€1,013.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 31590 Insulated Socket Set 10-pieces 3/8 Inch
€709.55 /unit