GROVE GEAR NH8420601.35 | AY6KAZ

GROVE GEAR NH8420601.35 NH-HMQ842-20-H1-180-35 Worm Reducer, 20:1 Ratio, 1.125 Inch I.D, 2.188 Inch O.D, Cast Iron

Item: AY6KAZ Model: NH8420601.35Cross Ref: NH-HMQ842-20-H1-180-35
In Stock

Get it by Friday, Jun 13

€4,372.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code35
Center Distance4 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Hp @ 1750 Rpm9.462 hp
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp9 231/500 hp
Max. Input Hp9.462 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter2.188"
Output Hp8.458 hp
Output Key Size1/2" x 3.38"
Output Rpm87 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating2533
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque6092 lbs.-in.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight127 lbs.

Shipping Info:

Ship weight (kg) 57.15
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueMounting TypeFrameGear TypePrice
GROVE GEAR NH8420593.31 | AX4VRT NH8420593.31----6170 lbs.-in.-140TCWorm€2,868.49
GROVE GEAR NH8420237.00 | AX6FVU NH8420237.00----6170 lbs.-in.-56Worm€2,227.60
GROVE GEAR NH8420325.00 | AX6ZWA NH8420325.00Left Handed Shaft18 2/25 hp2800 lbs.-3209 lbs.-in.Base210TCWorm€3,395.17
GROVE GEAR NH8420543.24 | AX8AQJ NH8420543.24--------€2,123.42
RFQ
GROVE GEAR NH8420543.35 | AX8CFZ NH8420543.35--------€2,123.42
RFQ
GROVE GEAR NH8420338.00 | AX8DUF NH8420338.00Right Handed Shaft16 27/100 hp2930 lbs.-4148 lbs.-in.Base210TCWorm€3,395.17
GROVE GEAR NH8420542.27 | AX8EJY NH8420542.27--------€2,123.42
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8420601.35 NH-HMQ842-20-H1-180-35 Worm Reducer, 20:1 Ratio, 1.125 Inch I.D, 2.188 Inch O.D, Cast Iron
€4,372.25 /unit