WIHA 28736  | CX6AMX

WIHA TOOLS 28736 Insulated Torque Screwdriver, 6 mm Tip Size, 0.25 N-m Primary Scale Increments

Item: CX6AMX Model: 28736Cross Ref: 53KF23
Limited Availability
€7.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Accuracy-6% to +6%
Calibration Certificate IncludedYes
Clockwise Accuracy-6% to +6%
Corrosion ResistanceYes
Counterclockwise Accuracy-6% to +6%
Electric Light/toneNo
Esd SafeNo
Extended Data TestingNo
Grip TypeErgonomic
Handle Length5 7/16"
Handle MaterialPlastic
Handle ShapeStraight
Housing MaterialPlastic
IncludesAdjustment Tool
InsulatedYes
Measurement TypeMetric
Non-magneticYes
Non-sparkingNo
Primary Scale Range0.8 N-m to 5 N-m
RatchetingNo
Replaceable BitYes
Screwdriver And Nut Driver GroupingScrewdrivers
Shank FinishNatural
Shank MaterialAlloy Steel
Tether ReadyNo
Tip StyleTorque
Tip Style GroupSpecialty
Torque SettingAdjustable
Corrosion ResistantYes
Drive Size6 mm
Grip StyleErgonomic
Handle ColorRed, Yellow
Handle TypeFluted
Maximum Torque5 N-m
Overall Length5 1/4"
RotationCW
StandardsCSA, EN/IEC 60900 NFPA
Tip Size6 mm
Torque Limiting MechanismClick Type
Voltage Rating1000V AC

Shipping Info:

Ship weight (kg) 0.2835
Ship length (cm)13.34
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 28736 Insulated Torque Screwdriver, 6 mm Tip Size, 0.25 N-m Primary Scale Increments
€7.99 /unit