Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 784FM2 Conversion Base, 18 3/4 Inch Length | CH9XQN

DAYTON 784FM2 Conversion Base, 18 3/4 Inch Length

Item: CH9XQN Model: 784FM2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€245.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBase
FinishPrimer
Height1"
IncludesNuts And Bolts
Length18 3/4"
MaterialSteel
Nema Size Converted From404U, 405U
Nema Size Converted To364T, 365T
Number Of Mounting Holes6
Width4"

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)2.54
Ship length (cm)47.63
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMaterialIncludesFinishNumber Of Mounting HolesPrice
DAYTON 97-5 Base | AH9ZPX 46G391 97-5----€41.64
DAYTON MH1DJN116G Base | CH9QKP MH1DJN116G----€21.10
DAYTON G440-593-016 Base | CH9QKQ G440-593-016----€35.17
DAYTON 6378318 Base | CH9QKT 6378318----€208.83
DAYTON 771352 Base | CH9QKU 771352----€54.28
DAYTON 772715 Base | CH9QKV 772715----€74.89
DAYTON 203-12-4011-5 Base | CH9QKW 203-12-4011-5----€311.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 784FM2 Conversion Base, 18 3/4 Inch Length
€245.71 /unit