WIHA 28734  | CX6AMV

WIHA TOOLS 28734 Insulated Torque Screwdriver, 6 mm Tip Size, 0.05 N-m Primary Scale Increments

Item: CX6AMV Model: 28734Cross Ref: 53KF22
Limited Availability
€7.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Accuracy-6% to +6%
Calibration Certificate IncludedYes
Clockwise Accuracy-6% to +6%
Corrosion ResistanceYes
Counterclockwise Accuracy-6% to +6%
Electric Light/toneNo
Esd SafeNo
Extended Data TestingNo
Grip TypeErgonomic
Handle MaterialPlastic
Handle ShapeStraight
Housing MaterialPlastic
IncludesAdjustment Tool, Slim Line Blade Holder
InsulatedYes
Measurement TypeMetric
Non-magneticYes
Non-sparkingNo
Primary Scale Range0.6 N-m to 2 N-m
RatchetingNo
Replaceable BitYes
Screwdriver And Nut Driver GroupingScrewdrivers
Shank FinishNatural
Shank MaterialAlloy Steel
Tether ReadyNo
Tip StyleTorque
Tip Style GroupSpecialty
Torque SettingAdjustable
Corrosion ResistantYes
Drive Size6 mm
Grip StyleErgonomic
Handle ColorRed, Yellow
Handle Length5 19/32"
Handle TypeFluted
Maximum Torque2 N-m
Minimum Torque0.6 N-m
Overall Length5"
Primary Scale Increments0.05 N-m
RotationCW
Shank Length127 mm
StandardsCSA, EN/IEC 60900 NFPA
Tip Size6 mm
Torque Limiting MechanismClick Type
Torque Measurement TypeNewton-Meter
Voltage Rating1000V AC

Shipping Info:

Ship weight (kg) 0.2475
Ship length (cm)12.7
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 28734 Insulated Torque Screwdriver, 6 mm Tip Size, 0.05 N-m Primary Scale Increments
€7.99 /unit