Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APPROVED VENDOR 325258-PG Hex Nut Machine Screw 2-64 - Pack Of 100 | AB9XQB 2GA98

APPROVED VENDOR 325258-PG Hex Nut, 2-64 Thread Size, Steel, 1/16 In Ht., 3/16 In Wd., Zn Plated, Machine Screw, 100 Pk

Item: AB9XQB Model: 325258-PGCross Ref: 2GA98
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishZinc Plated
Height1/16"
MaterialSteel
Nut TypeMachine Screw Nut
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size#2-64
Thread TypeFine
Width3/16"
Hex Height1/16"
Hex TypeMachine Screw
Hex Width3/16"
Material Grade/classUngraded
RemovableYes

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)4.06
Ship length (cm)6.1
Ship width (cm)5.84
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeThread TypeHeightNut TypeThread DirectionMaterialFinishPkg. Qty.Price
APPROVED VENDOR 325040-PG Hex Nut Machine Screw 2-56 - Pack Of 100 | AB9UVA 2FE43 HMSNI20-20-100P1#2-56Coarse1/16"Machine Screw NutRight HandSteelZinc Plated100€3.18
APPROVED VENDOR 325080-PG Hex Nut Machine Screw 4-40 - Pack Of 100 | AB9XPG 2GA51 HMSNI20-40-100P1#4-40Coarse3/32"Machine Screw NutRight HandSteelZinc Plated100€2.31
APPROVED VENDOR 325261-PG Hex Nut Machine Screw 5-44 - Pack Of 100 | AB9XQC 2GA99 HMSNFI20-50-100P1#5-44Fine7/64"Machine Screw NutRight HandSteelZinc Plated100€32.77
APPROVED VENDOR 325263-PG Hex Nut Machine Screw 6-40 - Pack Of 100 | AB9XRH 2GB10 HMSNFI20-60-100P1#6-40Fine7/64"Machine Screw NutRight HandSteelZinc Plated100€6.95
APPROVED VENDOR 325300-PG Hex Nut Machine Screw 12-28 - Pack Of 100 | AB9XRK 2GB12 HMSNFI2-120-100P1#12-28Fine5/32"Machine Screw NutRight HandSteelZinc Plated100€8.66
APPROVED VENDOR 325320-PG Hex Nut Machine Screw 1/4-28 - Pack Of 100 | AB9XRL 2GB13 325320-PG1/4"-28Fine3/16"Machine Screw NutRight HandSteelZinc Plated100€23.01
APPROVED VENDOR 325340-PG Hex Nut 5/16-24 9/16 Inch Width - Pack Of 100 | AB9XRM 2GB14 HMSNFI20310-100P15/16"-24Fine7/32"Machine Screw NutRight HandSteelZinc Plated100€17.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 325258-PG Hex Nut, 2-64 Thread Size, Steel, 1/16 In Ht., 3/16 In Wd., Zn Plated, Machine Screw, 100 Pk
€11.50 /pack