Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 27865 TOOLS ESD-Safe Precision Torx Screw Driver, T6 Tip Size, 5 1/2 Inch Overall Length | CV3QBV

WIHA TOOLS 27865 TOOLS ESD-Safe Precision Torx Screw Driver, T6 Tip Size, 5 1/2 Inch Overall Length

Item: CV3QBV Model: 27865Cross Ref: 56FR29
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Driver
Corrosion ResistanceYes
Esd SafeYes
Grip StyleMolded
Handle ColorBlack
Handle Length4"
Handle MaterialPlastic
IncludesRotating Cap
InsulatedNo
Magnetized TipNo
Non-magneticYes
Non-sparkingNo
Overall Length5 1/2"
Replaceable ShankNo
Screwdriver And Nut Driver GroupingScrewdrivers
Shank Dia.0.1"
Shank FinishChrome
Shank Length1 1/2"
Shank MaterialAlloy Steel
Shank ShapeRound
Tether CapableNo
Tip FinishChrome
Tip TypePrecision , Torx
Corrosion ResistantYes
For Fastener SizeT6
StandardsIEC 61340-5-17
Tether ReadyNo
Tip StyleTorx

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHandle MaterialTether CapableTip TypeOverall LengthShank LengthShank ShapeTip SizeInsulatedPrice
WIHA 53315 Slotted Screwdriver 5.5mm Tip 8 13/32 L | AC2TFZ 2MPN1 53315Multi ComponentNot Tether CapableKeystone Slotted8.406"4"Hex With Hex Bolster5.5 mm-€35.76
WIHA 53325 Slotted Screwdriver 8mm Tip 10 45/64 L | AC2TGA 2MPN2 53325Multi ComponentNot Tether CapableKeystone Slotted10.703"6"Hex With Hex Bolster8 mm-€32.63
WIHA 53405 Phillips Screwdriver #1 Tip 7 5/16 Inch Length | AC2TGB 2MPN3 53405Multi ComponentNot Tether CapablePhillips7.312"3 1/4"Hex With Hex Bolster#1No€132.67
WIHA 53410 Phillips Screwdriver #2 Tip 8 13/32 Inch Length | AC2TGC 2MPN4 53410Multi ComponentNot Tether CapablePhillips8.406"4"Hex With Hex Bolster#2No€24.04
WIHA 36409 Torx Key Tip Size T9 | AH8LJZ 38VZ07 36409PlasticNot Tether Capable-----No€12.46
WIHA 36410 Torx Key Tip Size T10 | AH8LKA 38VZ08 36410PlasticNot Tether Capable-----No€13.38
WIHA 36417 Torx Key Tip Size T15 | AH8LKB 38VZ09 36417PlasticNot Tether Capable-----No€28.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 27865 TOOLS ESD-Safe Precision Torx Screw Driver, T6 Tip Size, 5 1/2 Inch Overall Length
€20.41 /unit