Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 27789 Solid Shank Precision Nut Driver Set, Metric, 5/16 Inch Bolt Clearance | CV3PZN

WIHA TOOLS 27789 Solid Shank Precision Nut Driver Set, Metric, 5/16 Inch Bolt Clearance

Item: CV3PZN Model: 27789Cross Ref: 56FR50
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€156.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Nut Driver Set
Bolt Clearance5/16"
Corrosion ResistanceYes
Esd SafeYes
Fastener HoldingNo
For Fastener Size1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 5 mm, 5.5 mm
Grip StyleMolded
Handle ColorBlack, Yellow
Handle MaterialPlastic
Handle ShapeStraight
Handle TypeErgonomic
Hex Size1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 5 mm, 5.5 mm
InsulatedNo
Magnetic/nonmagneticNonmagnetic
Magnetized TipNo
Measurement TypeMetric
Non SparkingNo
Non-magneticYes
Non-sparkingNo
Number Of Pieces8
Nut Driver Shank StyleSolid Round
Nut HoldingNo
Overall Length5 1/2"
RatchetingNo
Replaceable ShankNo
Sae Or MetricMetric
Screwdriver And Nut Driver GroupingNut Driver Sets
Shank Length2.438"
Shank MaterialChrome Vanadium Molybdenum Steel
Shank ShapeRound
Tether CapableNo
Tip Size1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 5 mm, 5.5 mm
Container TypeNone
Corrosion ResistantYes
StandardsESD STANDARD IEC 61340-5-1
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of PiecesGrip StyleFastener HoldingNon-sparkingEsd SafeInsulatedMeasurement TypeHandle ColorPkg. Qty.Price
WIHA 74551 2.75 Torx Pwr Bit T20, 1/4 Inch Hex Drve, 10 PK | CV3PZK 74551--------10€72.83
WIHA 27792 Solid Shank Precision Nut Driver Set, 6 3/16 Inch To 6 3/4 In, 5/16 Inch Bolt Clearance | CV3PZM 277928MoldedNoNoYesNo-Black, Yellow1€144.02
WIHA 26575 5/32 Nut Driver, Pico Finish Precision | CV3PZP 265751-------1€12.14
WIHA 34194 Nut Driver Set | CV3PZQ 34194--------1€87.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 27789 Solid Shank Precision Nut Driver Set, Metric, 5/16 Inch Bolt Clearance
€156.37 /unit