Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 26575 5/32 Nut Driver, Pico Finish Precision | CV3PZP

WIHA TOOLS 26575 Nut Driver, 5/32 Driver

Item: CV3PZP Model: 26575Cross Ref: 25E501
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut Driver
Number Of Pieces1
Tip StyleHex

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of PiecesGrip StyleFastener HoldingNon-sparkingEsd SafeInsulatedMeasurement TypeHandle ColorPkg. Qty.Price
WIHA 74551 2.75 Torx Pwr Bit T20, 1/4 Inch Hex Drve, 10 PK | CV3PZK 74551--------10€72.83
WIHA 27792 Solid Shank Precision Nut Driver Set, 6 3/16 Inch To 6 3/4 In, 5/16 Inch Bolt Clearance | CV3PZM 277928MoldedNoNoYesNo-Black, Yellow1€144.02
WIHA 27789 Solid Shank Precision Nut Driver Set, Metric, 5/16 Inch Bolt Clearance | CV3PZN 277898MoldedNoNoYesNoMetricBlack, Yellow1€144.02
WIHA 34194 Nut Driver Set | CV3PZQ 34194--------1€87.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 26575 Nut Driver, 5/32 Driver
€13.53 /unit