Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 26115 Precision Screwdriver Phillips #1 | AC4KQD 30D382

WIHA TOOLS 26115 Precision Screwdriver Phillips #1

Item: AC4KQD Model: 26115Cross Ref: 30D382
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Screwdriver
Corrosion ResistanceYes
Esd SafeNo
FinishChrome
Grip StyleMolded
Handle ColorBlack
Handle DesignErgonomic With Rotating Cap
Handle Length4 1/4"
Handle MaterialCadmium Free Plastic
IncludesRotating Cap
InsulatedNo
Magnetized TipNo
MaterialCVM Steel
Non-magneticYes
Non-sparkingNo
NonsparkingNo
Overall Length10 1/4"
Replaceable ShankNo
Screwdriver And Nut Driver GroupingScrewdrivers
Screwdriver Tip StylePhillips
Shank Dia.4/25"
Shank FinishChrome
Shank Length5 7/8" , 5.938"
Shank MaterialCVM STEEL
Shank ShapeRound
Tether CapableNot Tether Capable
Tether ReadyNo
Tip FinishChrome
Tip Size#1
Tip StylePhillips
Tip Style GroupCrosspoint, Phillips , Phillips
Tip TypePhillips
Corrosion ResistantYes
For Fastener Size#1
StandardsHRC 59-84

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.52
Ship length (cm)25.91
Ship width (cm)1.52
HS code8205400000
Country of OriginDE

Product Variants

ProductModelTip StyleOverall LengthHandle MaterialTip SizeHandle DesignPrice
WIHA 26008 Precision Screwdriver Slotted 0.80mm | AC4KPG 30D362 26008Slotted4 3/4"Cadmium Free Plastic-Ergonomic With Rotating Cap€10.00
WIHA 26012 Precision Screwdriver Slotted 1.2mm | AC4KPH 30D363 26012Slotted4 3/4"Cadmium Free Plastic-Ergonomic With Rotating Cap€8.37
WIHA 26027 Precision Screwdriver Slotted 2.5mm | AC4KPJ 30D364 26027Slotted7 3/4"Cadmium Free Plastic-Ergonomic With Rotating Cap€6.09
WIHA 26028 Precision Screwdriver Slotted 2.5mm | AC4KPK 30D365 26028Slotted9 5/8"Cadmium Free Plastic-Ergonomic With Rotating Cap€7.43
WIHA 26033 Precision Screwdriver Slotted 3mm | AC4KPL 30D366 26033Slotted8.312"Cadmium Free Plastic-Ergonomic With Rotating Cap€7.35
WIHA 26034 Precision Screwdriver Slotted 3mm | AC4KPM 30D367 26034Slotted10 1/4"Cadmium Free Plastic-Ergonomic With Rotating Cap€7.98
WIHA 26041 Precision Screwdriver Slotted 4mm | AC4KPN 30D368 26041Slotted3.938"Cadmium Free Plastic-Ergonomic With Rotating Cap€7.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 26115 Precision Screwdriver Phillips #1
€9.43 /unit