Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 26105 Precision Phillips Screwdriver #0 5.7 In | AE4MZR 5LW58

WIHA TOOLS 26105 Precision Phillips Screwdriver #0 5.7 In

Item: AE4MZR Model: 26105Cross Ref: 5LW58
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Phillips Screwdriver
FinishChrome
Handle DesignErgonomic With Rotating Cap
Handle MaterialCadmium Free Plastic
MaterialChrome Vanadium Molybdenum Steel
Overall Length5.7"
Shank Length2"
Shank MaterialCVM STEEL
Shank ShapeRound
Tether CapableNot Tether Capable
Tip Size#0
Tip StylePhillips
Tip Style GroupCrosspoint, Phillips
Corrosion ResistantYes
Esd SafeNo
For Fastener Size#0
Grip StyleMolded
Handle ColorBlack
Handle Length3 5/8"
IncludesRotating Cap
InsulatedNo
Magnetized TipNo
Non-magneticYes
Non-sparkingNo
Replaceable ShankNo
Shank CoatingNone
Shank Diameter0.12"
Shank FinishChrome
StandardsHRC 59-74
Tether ReadyNo
Tip FinishChrome

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.52
Ship length (cm)14.22
Ship width (cm)1.52
HS code8205400000
Country of OriginDE

Product Variants

ProductModelTip SizeOverall LengthTip StyleHandle DesignHandle MaterialPrice
WIHA 26100 Precision Phillips Screwdriver #00 4.7in | AE4MZQ 5LW56 26100#004.7"PhillipsErgonomic With Rotating CapCadmium Free Plastic€7.00
WIHA 26108 Precision Phillips Screwdriver #0 6.7 In | AE4MZT 5LW59 26108#06.7"PhillipsErgonomic With Rotating CapCadmium Free Plastic€5.60
WIHA 26110 Precision Phillips Screwdriver #1 6.7 In | AE4MZU 5LW60 26110#16.7"---€6.76
WIHA 26113 Precision Phillips Screwdriver #1 7.5 In | AE4MZV 5LW61 26113#17 1/2"PhillipsErgonomic With Rotating CapCadmium Free Plastic€45.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 26105 Precision Phillips Screwdriver #0 5.7 In
€7.47 /unit