Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WIHA 26108 Precision Phillips Screwdriver #0 6.7 In | AE4MZT 5LW59

WIHA TOOLS 26108 Precision Phillips Screwdriver #0 6.7 In

Item: AE4MZT Model: 26108Cross Ref: 5LW59
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Phillips Screwdriver
FinishChrome
Handle DesignErgonomic With Rotating Cap
Handle MaterialCadmium Free Plastic
MaterialChrome Vanadium Molybdenum Steel
Overall Length6.7"
Shank Length3"
Shank MaterialCVM STEEL
Shank ShapeRound
Tether CapableNot Tether Capable
Tip Size#0
Tip StylePhillips
Tip Style GroupCrosspoint, Phillips
Corrosion ResistantYes
For Fastener Size#0
Grip StyleMolded
Handle ColorBlack
Handle Length3 5/8"
IncludesRotating Cap
InsulatedNo
Non-magneticYes
Non-sparkingNo
Shank FinishChrome
StandardsHRC 59-75
Tether ReadyNo
Tip FinishChrome

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)17.02
Ship width (cm)1.27
HS code8205400000
Country of OriginDE

Product Variants

ProductModelTip SizeOverall LengthTip StyleHandle DesignHandle MaterialPrice
WIHA 26100 Precision Phillips Screwdriver #00 4.7in | AE4MZQ 5LW56 26100#004.7"PhillipsErgonomic With Rotating CapCadmium Free Plastic€7.00
WIHA 26105 Precision Phillips Screwdriver #0 5.7 In | AE4MZR 5LW58 26105#05.7"PhillipsErgonomic With Rotating CapCadmium Free Plastic€6.34
WIHA 26110 Precision Phillips Screwdriver #1 6.7 In | AE4MZU 5LW60 26110#16.7"---€6.76
WIHA 26113 Precision Phillips Screwdriver #1 7.5 In | AE4MZV 5LW61 26113#17 1/2"PhillipsErgonomic With Rotating CapCadmium Free Plastic€45.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 26108 Precision Phillips Screwdriver #0 6.7 In
€7.27 /unit