Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 21093 Insulated Box Wrench Set 8-32mm 15 Pc | AB8RGC 26X336

WIHA TOOLS 21093 Insulated Box Wrench Set 8-32mm 15 Pc

Item: AB8RGC Model: 21093Cross Ref: 26X336
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,510.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Box End Wrench Set
Container ColorBlack, Red
Container TypeWrench Roll
Corrosion ResistanceYes
End TypeSingle End
FinishChrome , Natural
Grip StyleInsulated
Handle ColorRed
Handle TypeInsulated
Head MovementFixed
Head TypeOffset
IncludesStorage Pouch
InsulatedYes
Measurement TypeMetric
Non SparkingNo
Non-magneticNo
Number Of Pieces15
Number Of Points12
Number Of Tools16
Offset15°
Range Of Head Sizes8 mm to 32 mm
Range Of Wrench Sizes8 mm to 32 mm
RatchetingNo
ReversibleNo
Sae Or MetricMetric
ShapeStraight
Tether StyleNot Tether Capable
Wrench Length StyleStandard
Wrench Product GroupingWrench Sets
Wrench Size8 mm to 32 mm
Box End TypeTwelve Point Box End
Corrosion ResistantYes
Head Offset Angle15°
Head Size8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm
Head Thickness5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
MaterialAlloy Steel
NonsparkingNo
ReversingNo
Single End/double EndSingle End
StandardsASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Voltage Rating1000V AC/1500V DC
Weight8.7 lbs.
Wrench ShapeStraight

Shipping Info:

Ship weight (kg) 4.4775
Ship height (cm)9.14
Ship length (cm)35.81
Ship width (cm)29.46
HS code8206000000
Country of OriginDE

Product Variants

ProductModelFinishSae Or MetricEnd TypeHead TypeWrench Length StyleInsulatedTether StyleNumber Of ToolsPrice
WIHA 21094 Insulated Box Wrench Set 1/4-1/1/4 15 Pc | AB8RFZ 26X333 21094ChromeSAESingle EndOffsetStandardYesNot Tether Capable16€1,020.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 21093 Insulated Box Wrench Set 8-32mm 15 Pc
€1,510.78 /unit