WIEGMANN WC20C20 Console Enclosure 20 Inch Height x 20 Inch Width x 13 Inch Depth | AF9KAM 2VB98

HUBBELL-WIEGMANN WC20C20 Console Enclosure 20 Inch Height x 20 Inch Width x 13 Inch Depth

Item: AF9KAM Model: WC20C20Cross Ref: 2VB98
In Stock

Get it by Friday, Jun 13

€449.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSloped Top Enclosure
Basic MaterialMetallic
ColorGray
Cover TypeHinged
Depth13"
Enclosure Cover FeaturesCaptivated Cover Screws
Enclosure Height20"
Enclosure MaterialCarbon Steel
Enclosure Width20"
GasketNeoprene
Gasket MaterialNeoprene
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga.
MountingPedestal
Usable Opening Depth3 1/2"
Closure MethodScrews
FinishPolyester Powder Coated
IncludesCaptive Cover Screws
Includes KnockoutsKnockouts Not Included
Mounting TypePedestal
Nema Enclosure RatingNEMA 12, NEMA 13
Overall Depth13"
Overall Height20"
Overall Width20"
Product TypeConsolet Enclosure
StandardsCSA CERTIFIED, CULUS, EU ROHS COMPLIANT, UL LISTED

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)50.8
Ship length (cm)56.9
Ship width (cm)50.8
HS code8538100000
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthCover TypeEnclosure MaterialMountingColorKnockouts / No KnockoutsPrice
WIEGMANN WC12C24 Enclosure Hinged 9d x 24w x 12h Inch | AB8WVM 2AAT1 WC12C2424"12"9"HingedCarbon SteelPedestalGrayNo Knockouts€356.85
WIEGMANN WC16C24 Enclosure Hinged 11d x 24w x 16h Inch | AB8WVN 2AAT2 WC16C2424"16"11"HingedCarbon SteelPedestalGrayNo Knockouts€426.71
WIEGMANN WC16C30 Enclosure Hinged 11d x 30w x 16h Inch | AB8WVP 2AAT3 WC16C3030"16"11"HingedCarbon SteelPedestalGrayNo Knockouts€963.68
WIEGMANN WC16C36 Enclosure Hinged 11d x 26w x 16h Inch | AB8WVQ 2AAT4 WC16C3636"16"11"HingedCarbon SteelPedestalGrayNo Knockouts€854.87
WIEGMANN WC20C24 Enclosure Hinged 13d x 24w x 20h Inch | AB8XHZ 2ACB7 WC20C2424"20"13"HingedCarbon SteelPedestalGrayNo Knockouts€482.43
WIEGMANN WC20C30 Enclosure Hinged 13d x 30w x 20h Inch | AB9BDV 2AUB4 WC20C3030"20"13"HingedCarbon SteelPedestalGrayNo Knockouts€548.76
WIEGMANN WC08C20 Console Enclosure 8 Inch Height x 20 Inch Width x 7 Inch Depth | AF9FDP 2AAR9 WC08C2020"8"7"HingedCarbon SteelPedestalGrayNo Knockouts€388.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN WC20C20 Console Enclosure 20 Inch Height x 20 Inch Width x 13 Inch Depth
€449.31 /unit