WIEGMANN WA426012WF Enclosure, Keyed Handle, 42 Inch Nominal Enclosure Ht, 60 Inch Nominal Enclosure Width | CV3PKU

HUBBELL-WIEGMANN WA426012WF Enclosure, Keyed Handle, 42 Inch Nominal Enclosure Ht, 60 Inch Nominal Enclosure Width

Item: CV3PKU Model: WA426012WFCross Ref: 2VB80
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,341.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Closure MethodKeyed Handle
ColorGray
Cover TypeHinged
Depth12"
Enclosure Cover Features3 Point Latching Handle
Enclosure Height42"
Enclosure ItemEnclosure
Enclosure MaterialCarbon Steel
Enclosure Width60"
FinishPolyester Powder Coat
GasketNeoprene
IncludesKeys For Handle
Interior Panel2VB88
Knockouts / No KnockoutsNo
Metal Gauge14 ga.
Metallic / Non-metallicMetallic
MountingWall
Nominal Enclosure Width60"
Solid / Clear CoverSolid
Usable Opening Depth11 22/25"
Body Material Thickness14 ga.
Compatible Panel Model NumberNPDD4260, NPDD4260G
Cover Closure TypeHinged
Cover StyleSolid
EnvironmentDust Tight
Gasket MaterialNeoprene
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure Rating12
Nominal Depth12"
Nominal Height42"
Nominal Width60"
Overall Depth12"
Overall Height42"
Overall Width60"
Product TypeEnclosure
StandardsCSA CERTIFIED, CULUS, UL LISTED

Shipping Info:

Ship weight (kg) 112.5
Ship height (cm)106.68
Ship length (cm)2.54
Ship width (cm)152.4
Country of OriginUS

Product Variants

ProductModelEnclosure MaterialEnclosure WidthEnclosure HeightMountingDepthColorFinishMetallic / Non-metallicPrice
WIEGMANN N412302608CD Disconnect Enclosure, 1/4 Turn Latch, 30 Inch Nominal Enclosure Ht | CV3PCY N412302608CDCarbon Steel26"30"Wall8"GrayPolyester Powder CoatMetallic€961.21
WIEGMANN N412362608CD Disconnect Enclosure, 1/4 Turn Latch, 36 Inch Nominal Enclosure Ht | CV3PCZ N412362608CDCarbon Steel26"36"Wall8"GrayPolyester Powder CoatMetallic€1,035.02
WIEGMANN N412483812CD Disconnect Enclosure, 1/4 Turn Latch, 48 Inch Nominal Enclosure Ht, 12/3R/4, Carbon Steel | CV3PDA N412483812CDCarbon Steel38"48"Wall12"GrayPolyester Powder CoatMetallic€1,965.60
WIEGMANN SDN12242510 Disconnect Enclosure, 24 Inch Nominal Enclosure Ht, 60 Inch Nominal Enclosure Width | CV3PDB SDN12242510Carbon Steel25"24"Wall10"GrayPolyester Powder CoatMetallic€1,054.67
WIEGMANN N412242208CD Disconnect Enclosure, 1/4 Turn Latch, 24 Inch Nominal Enclosure Ht | CV3PDC N412242208CDCarbon Steel22"24"Wall8"GrayPolyester Powder CoatMetallic€930.51
WIEGMANN SC121810NK Enclosure | CV3PDD SC121810NK--------€151.83
WIEGMANN BN4100804CHQT Enclosure, 1/4 Turn Latch, 10 Inch Nominal Enclosure Ht, 8 Inch Nominal Enclosure Width | CV3PDL BN4100804CHQTCarbon Steel8"10"Wall4"GrayPolyester Powder CoatMetallic€173.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN WA426012WF Enclosure, Keyed Handle, 42 Inch Nominal Enclosure Ht, 60 Inch Nominal Enclosure Width
€2,341.84 /unit