WIEGMANN SSN42424123PT Metallic Enclosure 24 Inch Height x 24 Inch Width x 12 Inch Depth | AG2LCL 31KZ99

HUBBELL-WIEGMANN SSN42424123PT Metallic Enclosure 24 Inch Height x 24 Inch Width x 12 Inch Depth

Item: AG2LCL Model: SSN42424123PTCross Ref: 31KZ99
In Stock

Get it by Thursday, Jun 12

€2,702.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Basic MaterialMetallic
Cover TypeLockable Hinged Pad
Depth12"
Enclosure Height24"
Enclosure MaterialStainless Steel
Enclosure Width24"
Finish#4 Brushed , Brushed
GasketPolyurethane
Gasket MaterialPolyurethane
Grade304
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga.
MountingWall
Nema RatingNEMA 3R, NEMA 4, NEMA 4X, NEMA 12
Usable Opening Depth12"
Body Material Thickness14 ga.
Closure MethodPadlock Hasp
ColorSilver
Compatible Panel Model NumberNP2424, NP2424G, NP2424SS
Cover Closure TypeHinged
Cover StyleSolid
EnvironmentWashdown and Corrosion Resistant
Ip RatingIP66
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 3R, NEMA 4, NEMA 4X, NEMA 12
Nominal Depth12"
Nominal Height24"
Nominal Width24"
Overall Depth13.03"
Overall Height25.25"
Overall Width24"
Product TypeEnclosure
StandardsCSA CERTIFIED, CULUS, UL LISTED

Shipping Info:

Ship weight (kg) 27
Ship height (cm)35.56
Ship length (cm)33.02
Ship width (cm)68.58
HS code7326908588
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightEnclosure MaterialDepthNema RatingUsable Opening DepthFinishCover TypePrice
WIEGMANN N4161206 Metallic Enclosure Hinged 6d x 12w x 16h Inch | AC3TTR 2W830 N416120612"16"Carbon Steel6"NEMA 4, NEMA 12, NEMA 134.91"-Lockable Hinged Pad€568.69
WIEGMANN N4201606 Metallic Enclosure Hinged 6d x 16w x 20h Inch | AC3TTT 2W831 N420160616"20"Carbon Steel6"NEMA 4, NEMA 12, NEMA 134.91"-Lockable Hinged Pad€864.92
WIEGMANN N4242408 Metallic Enclosure Hinged 8d x 24w x 24h Inch | AC3TTU 2W832 N424240824"24"Carbon Steel8"NEMA 4, NEMA 12, NEMA 136.91"-Lockable Hinged Pad€928.60
WIEGMANN N4202008 Metallic Enclosure Hinged 8d x 20w x 20h Inch | AC8GRV 3A923 N420200820"20"Carbon Steel8"NEMA 4, NEMA 12, NEMA 136.91"-Lockable Hinged Pad€792.31
WIEGMANN SSN42424083PT Metallic Enclosure 24 Inch Height x 24 Inch Width x 8 Inch Depth | AG2LCK 31KZ98 SSN42424083PT24"24"Stainless Steel8"NEMA 3R, NEMA 4, NEMA 4X, NEMA 128"BrushedLockable Hinged Pad€2,366.41
WIEGMANN SSN43024083PT Metallic Enclosure 30 Inch Height x 24 Inch Width x 8 Inch Depth | AG2LDT 31LA01 SSN43024083PT24"30"Stainless Steel8"NEMA 3R, NEMA 4, NEMA 4X, NEMA 128"BrushedLockable Hinged Pad€2,712.20
WIEGMANN N4243008 Metallic Enclosure 24 Inch Height x 30 Inch Width x 8 Inch Depth | AG2LDY 31LA06 N424300830"24"Carbon Steel8"NEMA 4, NEMA 12, NEMA 138"-Lockable Hinged Pad€974.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN SSN42424123PT Metallic Enclosure 24 Inch Height x 24 Inch Width x 12 Inch Depth
€2,702.34 /unit