WIEGMANN NP4824CG Back Panel, Gallonvanized Steel, Painted | CP3NRQ

HUBBELL-WIEGMANN NP4824CG Back Panel, Gallonvanized Steel, Painted

Item: CP3NRQ Model: NP4824CGCross Ref: 487L68
In Stock

Get it by Tuesday, Jun 17

€295.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBack Panel
ApplicationFor Mounting Components
FeaturesWhite Panel
FinishPaint
For Use WithElectrical Control Enclosures
Height48"
Length0.1"
MaterialGalvanized Steel
Sub CategoryPanel And Panel Accessories
TypeBack Panel
Width24"
Compatible With Manufacturer Model NumberN412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible With SeriesSeries N412C
Material Thickness12 ga.
Overall Height46"
Overall Width22"
Panel StyleBack Panel

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)116.84
Ship length (cm)0.25
Ship width (cm)55.88
Country of OriginUS

Product Variants

ProductModelHeightMaterialFinishApplicationNema Enclosure TypePrice
HUBBELL-WIEGMANN HW-MP2016PWW Back Panel, Fiberglass, Smooth | CH9PZA HW-MP2016PWW-----€82.47
HUBBELL-WIEGMANN HW-MP2016CSWW Back Panel, Carbon Steel, Polyester Powder | CH9PZB HW-MP2016CSWW-----€63.72
HUBBELL-WIEGMANN HW-MP2420CSWW Back Panel, Carbon Steel, Polyester Powder | CH9PZC HW-MP2420CSWW-----€146.34
HUBBELL-WIEGMANN HW-MP2020AWW Back Panel, Aluminum, Smooth | CH9PZD HW-MP2020AWW-----€96.99
HUBBELL-WIEGMANN HW-MP2424FGWW Back Panel, Fiberglass, Smooth | CH9PZE HW-MP2424FGWW-----€156.67
HUBBELL-WIEGMANN HW-MP2424AWW Back Panel, Aluminum, Smooth | CH9PZF HW-MP2424AWW-----€141.49
HUBBELL-WIEGMANN HW-MP2420FGWW Back Panel, Fiberglass, Smooth | CH9PZG HW-MP2420FGWW-----€130.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN NP4824CG Back Panel, Gallonvanized Steel, Painted
€295.33 /unit