WIEGMANN N412202208CD Enclosure Hinged 8d x 22w x 20h Inch | AB4NQH 1ZHG1

HUBBELL-WIEGMANN N412202208CD Enclosure Hinged 8d x 22w x 20h Inch

Item: AB4NQH Model: N412202208CDCross Ref: 1ZHG1
In Stock

Get it by Tuesday, Jun 17

€882.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Basic MaterialMetallic
ColorGray
Cover TypeHinged
Depth8"
Enclosure Cover Features1/4 Turn Semiflush Latch
Enclosure Height20"
Enclosure MaterialCarbon Steel
Enclosure Width22"
GasketPolyurethane
Gasket MaterialPolyurethane
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga.
MountingWall
Nema RatingNEMA 3R, NEMA 4, NEMA 12
Usable Opening Depth8 3/4"
Body Material Thickness14 ga.
Closure MethodLatches
Compatible With Panel Model NumbersNP2020C
Cover Closure TypeHinged
Cover Material Thickness14 ga.
Cover StyleSolid
FinishPowder Coated
Includes HandleHandle Included
Includes KnockoutsKnockouts Not Included
Interior ColorGray
Ip RatingIP66
Mounting TypeWall
Nema Enclosure RatingNEMA 3R, NEMA 4, NEMA 12, NEMA 13
Nominal Depth8"
Nominal Height20"
Nominal Width22"
Overall Depth8"
Overall Height20"
Overall Width22"
Panel Height18.2"
Panel Width18.2"
Product TypeDisconnect Enclosure
StandardsCSA CERTIFIED, CULUS, IEC, ROHS COMPLIANT, UL LISTED

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)50.8
Ship length (cm)68.58
Ship width (cm)55.88
HS code8538908080
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightCover TypeMountingDepthMetal GaugeUsable Opening DepthGasketPrice
WIEGMANN N12604810 Enclosure Hinged 10d x 48w x 60h Inch | AB4NPX 1ZHE6 N1260481048"60"HingedFloor Mount10"14 ga.8.89"Polyurethane€4,384.67
RFQ
WIEGMANN N12604812 Enclosure Hinged 12d x 48w x 60h Inch | AB4NPY 1ZHE7 N1260481248"60"HingedFloor Mount12"12 ga.10 21/25"Polyurethane€4,517.20
RFQ
WIEGMANN N12604816 Enclosure Overlapping 16d x 48w x 60h Inch | AB4NPZ 1ZHE8 N1260481648"60"HingedFloor Mount16"12 ga.14 21/25"Polyurethane€4,717.10
RFQ
WIEGMANN N12606012 Enclosure Overlapping 12d x 60w x 60h Inch | AB4NQA 1ZHE9 N1260601260"60"HingedFloor Mount12"12 ga.10 21/25"Polyurethane€4,563.72
RFQ
WIEGMANN N12606016 Enclosure Overlapping 16d x 60w x 60h Inch | AB4NQB 1ZHF1 N1260601660"60"HingedFloor Mount16"12 ga.14 21/25"Polyurethane€4,193.20
RFQ
WIEGMANN N12726012 Enclosure Hinged 12d x 60w x 72h Inch | AB4NQC 1ZHF2 N1272601260"72"HingedFloor Mount12"12 ga.10 21/25"Polyurethane€4,883.07
RFQ
WIEGMANN N12726016 Enclosure Overlapping 16d x 60w x 72h Inch | AB4NQD 1ZHF3 N1272601660"72"HingedFloor Mount16"12 ga.14 21/25"Polyurethane€5,021.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN N412202208CD Enclosure Hinged 8d x 22w x 20h Inch
€882.68 /unit