WIEGMANN N412202006CST Enclosure Hinged 6d x 12w x 15h Inch | AB9ZYX 2HAX6

HUBBELL-WIEGMANN N412202006CST Enclosure Hinged 6d x 12w x 15h Inch

Item: AB9ZYX Model: N412202006CSTCross Ref: 2HAX6
In Stock

Get it by Tuesday, Jun 17

€568.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSloped Top Enclosure
Basic MaterialMetallic
ColorGray
Cover TypeHinged
Depth6"
Enclosure Cover Features1/4 Turn Semiflush Latch
Enclosure Height20"
Enclosure MaterialCarbon Steel
Enclosure Width20"
GasketPolyurethane
Gasket MaterialPolyurethane
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga.
MountingWall
Nema RatingNEMA 3R, NEMA 4, NEMA 12, NEMA 13
Usable Opening Depth6 1/2"
Body Material Thickness14 ga.
Closure Method1/4 Turn Latch
Compatible Panel Model NumberNP2020C, NP2020CG
Cover Closure TypeHinged
Cover StyleSolid
EnvironmentWashdown
FinishPainted
Ip RatingIP66
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 3R, NEMA 4, NEMA 12, NEMA 13
Nominal Depth6"
Nominal Height20"
Nominal Width20"
Overall Depth6"
Overall Height20"
Overall Width20"
Product TypeSloped Top Enclosure
StandardsCSA CERTIFIED, CULUS, IEC, UL LISTED
TopSloped

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)50.8
Ship length (cm)62.38
Ship width (cm)50.8
HS code8538100000
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthUsable Opening DepthCover TypeEnclosure MaterialMountingColorPrice
WIEGMANN N412201606CST Enclosure Hinged 4d x 15w x 15h Inch | AB9ZYW 2HAX4 N412201606CST16"20"6"6 1/2"HingedCarbon SteelWallGray€547.36
WIEGMANN N412242410CST Enclosure Hinged 4d x 12w x 15h Inch | AB9ZYY 2HAX9 N412242410CST24"24"10"10 1/2"HingedCarbon SteelWallGray€698.61
WIEGMANN N412242408CST Enclosure Hinged 4d x 12w x 15h Inch | AB9ZYZ 2HAY2 N412242408CST24"24"8"8 3/4"HingedCarbon SteelWallGray€700.28
WIEGMANN N412303008CST Enclosure Hinged 8d x 12w x 12h Inch | AB9ZZA 2HAY7 N412303008CST30"30"8"8 3/4"HingedCarbon SteelWallGray€1,011.52
WIEGMANN N412363012CST Slope Top Enclosure 6d x 12w x 12h Inch | AB9ZZB 2HAY9 N412363012CST30"36"12"12 1/2"HingedCarbon SteelWallGray€1,084.25
WIEGMANN N412363008CST Enclosure Hinged 6d x 12w x 12h Inch | AB9ZZC 2HAZ2 N412363008CST30"36"8"8 3/4"HingedCarbon SteelWallGray€963.36
WIEGMANN N412363612CST Enclosure Hinged 6d x 12w x 12h Inch | AB9ZZD 2HAZ3 N412363612CST36"36"12"12 1/2"HingedCarbon SteelWallGray€1,232.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN N412202006CST Enclosure Hinged 6d x 12w x 15h Inch
€568.78 /unit