GATES 46574089 Wire Braid Hose, 0.5 Inch I.D, 0.76 Inch O.D, 500 PSI, Black

Item: BX2QLL Model: 46574089
Limited Availability
€526.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Braid Hose
ColorBlack
Continuous Operating Temperature Range-40°F to +212°F
Cover TypeNitrile/PVC, Type C2, Black, Standard
Hose I.d.1/2"
Hose Outside Dia.19/25"
Inside Dia.19/25"
Min. Burst Pressure500 psi
Minimum Bend Radius3 1/2"
Recommended ForPilot Lines, Grease Lines And Pressure Return Lines, 500 Psi Or Less Pressure Applications.
Reinforcement ConstructionOne Braid, Wire
Tube TypeNitrile, Type C, Black, Hyd Fluids, Phosphate Esters, Water Glycol
Weight11.6 lbs.
Working Pressure500 psi

Shipping Info:

Ship weight (kg) 5.22

Product Variants

ProductModelHose I.d.Hose Outside Dia.Inside Dia.ColorPrice
GATES 46574087 | AN8VHD 465740871/4"12/25"12/25"Black€418.37
GATES 46578031 | BX2PJD 465780313/4"1.09"1.09"Black€13.35
GATES 46578030 | BX2PJE 465780305/8"0.93"0.93"Black€10.00
GATES 46578028 | BX2PJF 465780283/8"0.63"0.63"Black€7.25
GATES 46578032 | BX2PJH 465780321"1 2/5"1 2/5"Black€17.29
GATES 46578029 | BX2PJL 465780291/2"19/25"19/25"Black€8.22
GATES 46574088 | BX2QLG 465740883/8"0.63"0.63"Black€463.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46574089 Wire Braid Hose, 0.5 Inch I.D, 0.76 Inch O.D, 500 PSI, Black
€526.72 /unit