Flat Shipping

Flat Shipping at €24.99 + VAT

WIEGMANN HW-PCC100806CHQR Enclosure, Padlockable Hasp/Quick Release Latch/Screws, 10 Inch Nominal Enclosure Ht | CV3PLK

HUBBELL-WIEGMANN HW-PCC100806CHQR Enclosure, Padlockable Hasp/Quick Release Latch/Screws, 10 Inch Nominal Enclosure Ht

Item: CV3PLK Model: HW-PCC100806CHQRCross Ref: 56HA73
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€227.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Closure MethodPadlockable Hasp, Quick Release Latch, Screws
ColorOpaque
Cover TypeHinged
Enclosure ItemEnclosure
Enclosure MaterialPolycarbonate
FinishUnfinished
Ip RatingIP66, IP68
Knockouts / No KnockoutsNo
Metallic / Non-metallicNon Metallic
Nema RatingNEMA 12, NEMA 3R, NEMA 4, NEMA 4X
Nominal Enclosure Width8"
Solid / Clear CoverClear
Compatible Panel Model NumberHW-MP1008A, HW-P1008SPK
Cover Closure TypeHinged
Cover StyleClear
EnvironmentSubmersible
Gasket MaterialFoam
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6P, NEMA 12
Nominal Depth6"
Nominal Height10"
Nominal Width8"
Overall Depth6"
Overall Height10"
Overall Width8"
Product TypeContinuous Hinge Enclosure
StandardsCULUS, UL LISTED

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)25.4
Ship length (cm)2.54
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelEnclosure MaterialEnclosure WidthEnclosure HeightMountingDepthColorFinishMetallic / Non-metallicPrice
WIEGMANN N412302608CD Disconnect Enclosure, 1/4 Turn Latch, 30 Inch Nominal Enclosure Ht | CV3PCY N412302608CDCarbon Steel26"30"Wall8"GrayPolyester Powder CoatMetallic€961.21
WIEGMANN N412362608CD Disconnect Enclosure, 1/4 Turn Latch, 36 Inch Nominal Enclosure Ht | CV3PCZ N412362608CDCarbon Steel26"36"Wall8"GrayPolyester Powder CoatMetallic€1,035.02
WIEGMANN N412483812CD Disconnect Enclosure, 1/4 Turn Latch, 48 Inch Nominal Enclosure Ht, 12/3R/4, Carbon Steel | CV3PDA N412483812CDCarbon Steel38"48"Wall12"GrayPolyester Powder CoatMetallic€1,965.60
WIEGMANN SDN12242510 Disconnect Enclosure, 24 Inch Nominal Enclosure Ht, 60 Inch Nominal Enclosure Width | CV3PDB SDN12242510Carbon Steel25"24"Wall10"GrayPolyester Powder CoatMetallic€1,054.67
WIEGMANN N412242208CD Disconnect Enclosure, 1/4 Turn Latch, 24 Inch Nominal Enclosure Ht | CV3PDC N412242208CDCarbon Steel22"24"Wall8"GrayPolyester Powder CoatMetallic€930.51
WIEGMANN SC121810NK Enclosure | CV3PDD SC121810NK--------€151.83
WIEGMANN BN4100804CHQT Enclosure, 1/4 Turn Latch, 10 Inch Nominal Enclosure Ht, 8 Inch Nominal Enclosure Width | CV3PDL BN4100804CHQTCarbon Steel8"10"Wall4"GrayPolyester Powder CoatMetallic€173.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN HW-PCC100806CHQR Enclosure, Padlockable Hasp/Quick Release Latch/Screws, 10 Inch Nominal Enclosure Ht
€227.94 /unit