Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA WOEJ120712SRMM Trigon Milling Insert, 0.4720 Inch Inscribed Circle, 1.27 mm Corner Radius | CV2TQQ

WIDIA 5520249 WOEJ120712SRMM Trigon Milling Insert, 0.4720 Inch Inscribed Circle, 1.27 mm Corner Radius

Item: CV2TQQ Model: 5520249Cross Ref: 444W72 / WOEJ120712SRMM
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Lead Angle12°
Mounting StyleScrew Clamp
StyleWOEJ
Ansi CodeWOEJ120712SRMM
Chip-breakerYes
Chip-breaker CodeMM
Chip-breaker StyleDouble Sided
Coating ProcessPVD
Corner Radius1.27 mm
Cutting ApplicationMedium Cutting
Cutting DirectionRight Hand
Finish - MachiningTiN
Insert Holding TypeScrew Clamp
Insert StyleWOEJ
Iso NumberWOEJ120712SRMM
Manufacturer GradeWS30PM
Material - MachiningCarbide
Measurement SystemMetric
RakePositive
Secondary Material ApplicationSteel
Secondary Material Application Iso CodeP
ShapeTrigon
Thickness0.287"
Through Hole Inside Dia.4.8 mm

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMounting StyleStyleLead AngleRakeCountersink Hole AngleFinishPrice
WIDIA WOEJ080412SRMM Trigon Milling Insert, 0.3068 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLK 5520248Screw ClampWOEJ12°---€27.25
WIDIA WOEJ080412SRMM Trigon Milling Insert, 0.3068 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLM 4113892Screw ClampWOEJ12°---€24.90
WIDIA WOEJ080412SRMM Trigon Milling Insert, 0.3068 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLN 5564597Screw ClampWOEJ12°---€26.13
WIDIA WOEJ080412SRMM Trigon Milling Insert, 0.3068 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLP 5544753Screw ClampWOEJ12°---€25.29
WIDIA WOEJ080412SRMM Trigon Milling Insert, 0.3068 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLQ 6333665Screw ClampWOEJ12°Positive70° to 90°Aluminum Titanium Nitride€24.39
WIDIA WOEJ080412SRMH Trigon Milling Insert, 0.3069 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLR 5544752Screw ClampWOEJ12°---€26.14
WIDIA WOEJ080412SRMH Trigon Milling Insert, 0.3069 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLT 5564596Screw ClampWOEJ12°---€26.13

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5520249 WOEJ120712SRMM Trigon Milling Insert, 0.4720 Inch Inscribed Circle, 1.27 mm Corner Radius
€34.72 /unit