Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA WOEJ120712SRMH Trigon Milling Insert, 0.4720 Inch Inscribed Circle, 1.27 mm Corner Radius | CV2TMD

WIDIA 6411157 WOEJ120712SRMH Trigon Milling Insert, 0.4720 Inch Inscribed Circle, 1.27 mm Corner Radius

Item: CV2TMD Model: 6411157Cross Ref: 274LJ7 / WOEJ120712SRMH
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.60 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Mounting StyleTaper Screw
StyleWOEJ
Ansi CodeWOEJ120712SRMH
Chip-breakerYes
Chip-breaker CodeMH
Chip-breaker StyleDouble Sided
Corner Radius1.27 mm
Cutting DirectionRight Hand
Finish - MachiningAlTiN
Insert Holding TypeTaper Screw
Insert StyleWOEJ
Iso NumberWOEJ120712SRMH
Manufacturer GradeWS40PM
Material - MachiningCarbide
Measurement SystemMetric
ShapeTrigon
Thickness0.287"
Through Hole Inside Dia.4.8 mm

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMounting StyleStyleLead AngleRakeCountersink Hole AngleFinishPrice
WIDIA WOEJ080412SRMM Trigon Milling Insert, 0.3068 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLK 5520248Screw ClampWOEJ12°---€27.25
WIDIA WOEJ080412SRMM Trigon Milling Insert, 0.3068 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLM 4113892Screw ClampWOEJ12°---€24.90
WIDIA WOEJ080412SRMM Trigon Milling Insert, 0.3068 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLN 5564597Screw ClampWOEJ12°---€26.13
WIDIA WOEJ080412SRMM Trigon Milling Insert, 0.3068 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLP 5544753Screw ClampWOEJ12°---€25.29
WIDIA WOEJ080412SRMM Trigon Milling Insert, 0.3068 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLQ 6333665Screw ClampWOEJ12°Positive70° to 90°Aluminum Titanium Nitride€24.39
WIDIA WOEJ080412SRMH Trigon Milling Insert, 0.3069 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLR 5544752Screw ClampWOEJ12°---€26.14
WIDIA WOEJ080412SRMH Trigon Milling Insert, 0.3069 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLT 5564596Screw ClampWOEJ12°---€26.13

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 6411157 WOEJ120712SRMH Trigon Milling Insert, 0.4720 Inch Inscribed Circle, 1.27 mm Corner Radius
€30.60 /unit