Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA WMTSL2525M525 Indexable Grooving And Parting Toolholder, Square, Left Hand | CR7NFD

WIDIA 3650488 WMTSL2525M525 Indexable Grooving And Parting Toolholder, Square, Left Hand

Item: CR7NFD Model: 3650488Cross Ref: 287ED6 / WMTSL2525M525
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToolholder
Ansi CodeWMTSL2525M525
Coolant FedNon Coolant Through
Cutting ApplicationCut-Off, Grooving, Profiling, Turning
Cutting Depth25 mm
Cutting DirectionLeft Hand
Max. Grooving Width5 mm
Measurement SystemMetric
Mfr. SeriesWMT
Overall Length150 mm
Shank Height25 mm
Shank Length103.63 mm
Shank ShapeSquare
Shank Width25 mm
Toolholder StyleWMT

Shipping Info:

Ship weight (kg) 0.576
Ship height (cm)2.54
Ship length (cm)15.01
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelToolholder StyleOverall LengthCutting DirectionCoolant FedShank WidthInsert ShapeShank ShapeShank HeightPrice
WIDIA 252212M Indexable Grooving And Parting Toolholder, Wmta Toolholder, Left Hand | CR4UHE 3634285WMTA150 mmLeft Hand---Square-€225.84
WIDIA 252211M Indexable Grooving And Parting Toolholder, Wmta Toolholder, Right Hand | CR4UHF 3634284WMTA150 mmRight Hand---Square-€225.84
WIDIA A40TWMTEL0622M Indexable Grooving And Parting Toolholder, Left Hand | CR7NCQ 5423889WMT300 mmLeft HandCoolant Through-Grooving--€424.11
WIDIA A25RWMTEL0316M Indexable Grooving And Parting Toolholder, Left Hand | CR7NCR 5423882WMT200 mmLeft HandCoolant Through-Grooving--€295.36
WIDIA A40TWMTEL0522M Indexable Grooving And Parting Toolholder, Left Hand | CR7NCT 5423887WMT300 mmLeft HandCoolant Through-Grooving--€424.11
WIDIA A24TWMTEL0622N Indexable Grooving And Parting Toolholder, Left Hand | CR7NCU 5423873WMT12"Left HandCoolant Through-Grooving--€424.11
WIDIA A20SWMTEL0519N Indexable Grooving And Parting Toolholder, Left Hand | CR7NCV 5423870WMT10"Left HandCoolant Through----€378.62

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 3650488 WMTSL2525M525 Indexable Grooving And Parting Toolholder, Square, Left Hand
€171.93 /unit