Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA WMTC125R12CMW17 Parting And Grooving Insert, Right Hand, 3 Seat Size, 3.17 mm Max. Grooving Width | CR7FRV

WIDIA 4169667 WMTC125R12CMW17 Parting And Grooving Insert, Right Hand, 3 Seat Size, 3.17 mm Max. Grooving Width

Item: CR7FRV Model: 4169667Cross Ref: 274DT4 / WMTC125R12CMW17
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
Ansi CodeWMTC125R12CMW17
Chip-breaker CodeCM
Chip-breaker StyleOn One Side
Clearance Angle
Coating ProcessPVD
Corner Radius0.17 mm
Cutting ApplicationTurning
Cutting DirectionRight Hand
Feed TypeHigh
FinishAluminum Titanium Nitride
Hole TypeNo Hole
Insert Size3
MaterialCarbide
Max. Grooving Width3.17 mm
Number Of Cutting Edges2
Overall Length25.41 mm
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Reference Length25.41 mm
Seat Size3
Secondary Material ApplicationCast Iron, Steel
System Of MeasurementMetric
Thickness4.7 mm
Width2.39 mm
Chip-breakerYes
Finish - MachiningAlTiN
Iso NumberWMTC125R12CMW17
Manufacturer GradeWU25PT
Material - MachiningCarbide
Measurement SystemMetric
Secondary Material Application Iso CodeK, P

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelChip-breaker CodeCutting DirectionCorner RadiusNumber Of Cutting EdgesClearance AngleThicknessInscribed CircleInsert SizePrice
WIDIA CDHB1206X0 Parting And Grooving Insert, 0.1563 Inch Insert Size, Neutral, Tin | CR4WHD 2830881Yes-------€18.23
WIDIA WMTC015N00CMW08 Parting And Grooving Insert, 1 Insert Size, 1 Seat Size, 1.50 mm Max. Grooving Width | CR4WHJ 4169669CMNeutral0.08 mm24.26 mm-1€35.27
WIDIA WMTC015N00CM08 Parting And Grooving Insert, 1 Insert Size, 1 Seat Size, 1.50 mm Max. Grooving Width | CR4WHM 4169668CMNeutral0.08 mm24.26 mm-1€36.60
WIDIA WMTC015L05CM08 Parting And Grooving Insert, 1 Insert Size, Left Hand, 1 Seat Size | CR4WHN 4169671CMLeft Hand0.08 mm24.26 mm-1€35.82
WIDIA NG1062L Parting And Grooving Insert, 1 Insert Size, Left Hand, 1 Seat Size | CR4WHP 3636569NoLeft Hand0.01"126°0.1"-1€20.19
WIDIA CNG432T0420 Parting And Grooving Insert, 1 Insert Size, Neutral, 1 Seat Size | CR4WHV 3869578NoNeutral0.031"10.188"1/2"1€26.62
WIDIA WMTC015R05CM08 Parting And Grooving Insert, 1 Insert Size, Right Hand, 1 Seat Size | CR4WHW 4169670CMRight Hand0.08 mm24.26 mm-1€35.82

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 4169667 WMTC125R12CMW17 Parting And Grooving Insert, Right Hand, 3 Seat Size, 3.17 mm Max. Grooving Width
€35.30 /unit