Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA NG1062L Parting And Grooving Insert, 1 Insert Size, Left Hand, 1 Seat Size | CR4WHP

WIDIA 3636569 NG1062L Parting And Grooving Insert, 1 Insert Size, Left Hand, 1 Seat Size

Item: CR4WHP Model: 3636569Cross Ref: 273YA4 / NG1062L
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
Ansi CodeNG1062L
Chip-breaker CodeNo
Clearance Angle26°
Coating ProcessPVD
Corner Radius0.01"
Cutting ApplicationGrooving
Cutting Depth3/40"
Cutting DirectionLeft Hand
Feed TypeHigh
FinishAluminum Titanium Nitride
Hole TypeNo Hole
Insert Size1
MaterialCarbide
Max. Grooving Width0.062"
Number Of Cutting Edges1
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
RakeNeutral
Seat Size1
Secondary Material ApplicationAluminum, Brass, Bronze, Copper, Hardened Steel
System Of MeasurementImperial
Thickness0.1"
Width0.1"
Chip-breakerNo
Depth Of Cut0.0750"
Finish - MachiningAlTiN
Iso NumberNG1062L
Lead Angle26°
Manufacturer GradeTN6025
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeK, M, P, S
Secondary Material Application Iso CodeH, N

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelChip-breaker CodeCutting DirectionCorner RadiusNumber Of Cutting EdgesClearance AngleThicknessInscribed CircleInsert SizePrice
WIDIA CDHB1206X0 Parting And Grooving Insert, 0.1563 Inch Insert Size, Neutral, Tin | CR4WHD 2830881Yes-------€18.23
WIDIA WMTC015N00CMW08 Parting And Grooving Insert, 1 Insert Size, 1 Seat Size, 1.50 mm Max. Grooving Width | CR4WHJ 4169669CMNeutral0.08 mm24.26 mm-1€35.27
WIDIA WMTC015N00CM08 Parting And Grooving Insert, 1 Insert Size, 1 Seat Size, 1.50 mm Max. Grooving Width | CR4WHM 4169668CMNeutral0.08 mm24.26 mm-1€36.60
WIDIA WMTC015L05CM08 Parting And Grooving Insert, 1 Insert Size, Left Hand, 1 Seat Size | CR4WHN 4169671CMLeft Hand0.08 mm24.26 mm-1€35.82
WIDIA CNG432T0420 Parting And Grooving Insert, 1 Insert Size, Neutral, 1 Seat Size | CR4WHV 3869578NoNeutral0.031"10.188"1/2"1€26.62
WIDIA WMTC015R05CM08 Parting And Grooving Insert, 1 Insert Size, Right Hand, 1 Seat Size | CR4WHW 4169670CMRight Hand0.08 mm24.26 mm-1€35.82
WIDIA WMTC015R12CM08 Parting And Grooving Insert, 1 Insert Size, Right Hand, 1 Seat Size | CR4WJB 4169672CMRight Hand0.08 mm24.26 mm-1€35.82

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 3636569 NG1062L Parting And Grooving Insert, 1 Insert Size, Left Hand, 1 Seat Size
€20.46 /unit