Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA W40BE16008RBW WU20PE End Mill, 4 Flutes, 0.625 Inch Milling Dia, 3.500 Inch Overall Length | CV2JTC

WIDIA W40BE16008RBW WU20PE End Mill, 4 Flutes, 0.625 Inch Milling Dia, 3.500 Inch Overall Length

Item: CV2JTC Model: W40BE16008RBW WU20PECross Ref: 796MR1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€152.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1 1/4"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill Application3D Profiling, Ball Nose Side Milling, Ball Nose Slotting, Blank Ramping, Helical Milling, Shoulder Milling
End Mill StyleBall Nose
End TypeNot Applicable
FinishTitanium Aluminum Nitride Coat
Finish Coating ThicknessNot Applicable
GradeGrade WU20PE
Helix Angle38°
List NumberWCE4
MaterialCarbide
Material ApplicationCast Iron, Hardened Material, High-Temperature Alloy, Stainless Steel, Steel
Milling Dia.5/8"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Number Of Flutes4
Overall Length3 1/2"
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, P
Secondary Material ApplicationHardened Material, High-Temperature Alloy
Secondary Material Application Iso CodeH, S
Shank Dia.5/8"
Shank TypeWeldon Flat
Spiral DirectionRight Hand
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
Length Of Cut1.25"
Material - MachiningCarbide
Material Grade - MachiningGrade WU20PE
Measurement SystemDecimal Inch
Shank Type - MachiningWeldon Flat

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)2.54
Ship length (cm)8.89
Ship width (cm)2.54
Country of OriginIL

Product Variants

ProductModelMilling Dia.Shank Dia.End TypeHelix AngleOverall LengthNumber Of FlutesList NumberGradePrice
WIDIA 47N010004LT Ball End Mill, 10 mm Milling Dia, 14 mm Length Of Cut, 72 mm Overall Length | CV2BPG 260559210 mm10 mmSingle End38°72 mm-47N0-€128.48
WIDIA 400110004T Ball End Mill, 10 mm Milling Dia, 22 mm Length Of Cut, 100 mm Overall Length | CV2BPM 555916410 mm10 mmSingle End30°100 mm---€198.54
WIDIA 400110004JJ Ball End Mill, 10 mm Milling Dia, 22 mm Length Of Cut, 100 mm Overall Length, Individual | CV2BPN 165511510 mm10 mmSingle End30°100 mm-4001 JJ-€152.25
WIDIA 400112005JJ Ball End Mill, 12 mm Milling Dia, 25 mm Length Of Cut, 125 mm Overall Length | CV2BQL 165512612 mm12 mmSingle End30°125 mm-4001 JJ-€199.98
WIDIA 400112005T Ball End Mill, 12 mm Milling Dia, 25 mm Length Of Cut, 125 mm Overall Length, Individual | CV2BQM 555916512 mm12 mmSingle End30°125 mm---€250.90
WIDIA 400116006T Ball End Mill, 16 mm Milling Dia, 32 mm Length Of Cut, 150 mm Overall Length | CV2BRU 555916716 mm16 mmSingle End30°150 mm---€394.00
WIDIA 400116006JJ Ball End Mill, 16 mm Milling Dia, 32 mm Length Of Cut, 150 mm Overall Length, Individual | CV2BRV 165514816 mm16 mmSingle End30°150 mm-4001 JJ-€299.09

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA W40BE16008RBW WU20PE End Mill, 4 Flutes, 0.625 Inch Milling Dia, 3.500 Inch Overall Length
€152.89 /unit