Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA VTSPO8605 Straight Flute Tap, 1/8-28 Thread Size, 9/16 Inch Thread Length, 3 17/32 Inch Length | CV3CAD

WIDIA 6058784 VTSPO8605 Straight Flute Tap, 1/8-28 Thread Size, 9/16 Inch Thread Length, 3 17/32 Inch Length

Item: CV3CAD Model: 6058784Cross Ref: 445C82 / VTSPO8605
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Thread StandardBSPP
Coolant FedNon Coolant Through
Extended NeckYes
Material Grade - MachiningGrade WP49EG
Measurement SystemFractional Inch
Number Of Flutes3
Overall Length3 17/32"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeK, M, N, P
Secondary Material ApplicationCast Iron, Stainless Steel, Steel
Secondary Material Application Iso CodeK, M, P
Shank Dia.17/64"
Shank Length2 5/32"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.2170"
StandardsANSI
Tap ChamferTaper
Tap Length Standarddin.png, en.png, iso.png
Tap MaterialHSS E
Tap Shank StandardDIN, EN, ISO 228
Tap StylePipe
Thread DirectionRight Hand
Thread Length9/16"
Thread Size1/8"-28
Threads Per Inch28

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)8.99
Ship width (cm)2.54
Country of OriginIT

Product Variants

ProductModelOverall LengthShank Dia.Thread StandardTap MaterialNumber Of FlutesThread LengthCoolant FedTap Shank StandardPrice
WIDIA VTSTR8004 Straight Flute Tap, 1/2-14 Thread Size, 1 3/8 Inch Thread Length, 3 1/8 Inch Length, Std | CV3BZM 56296493 1/8"0.688"CoarseHigh Speed Steel41 3/8"Non Coolant ThroughANSI€159.19
WIDIA VTSPO8608 Straight Flute Tap, 1/2-14 Thread Size, 15/16 Inch Thread Length, 4 29/32 Inch Length | CV3BZN 60587914.906"5/8"BSPPHSS E40.938"Non Coolant ThroughDIN, EN, ISO 228€177.04
WIDIA VTSTR8002 Straight Flute Tap, 1/4-18 Thread Size, 1 Inch Thread Length, 2 13/32 Inch Length, Std | CV3BZQ 56296472.406"0.562"CoarseHigh Speed Steel41"Non Coolant ThroughANSI€77.85
WIDIA VTSPO8606 Straight Flute Tap, 1/4-19 Thread Size, 13/16 Inch Thread Length, 3 15/16 Inch Length | CV3BZR 60587863.938"0.422"BSPPHSS E30.812"Non Coolant ThroughDIN, EN, ISO 228€97.37
WIDIA VTSTR8001 Straight Flute Tap, 1/8-27 Thread Size, 3/4 Inch Thread Length, 2 1/8 Inch Length, Std | CV3CAB 56296462 1/8"0.312"CoarseHigh Speed Steel43/4"Non Coolant ThroughANSI€64.03
WIDIA VTSPO8605 Straight Flute Tap, 1/8-28 Thread Size, 9/16 Inch Thread Length, 3 17/32 Inch Length | CV3CAC 6058785--BSPP-----€95.67
WIDIA VTSPO8612 Straight Flute Tap, 1-11 Thread Size, 1 1/8 Inch Thread Length, 6 9/32 Inch Length | CV3CAE 60588006.281"0.969"BSPPHSS E51 1/8"Non Coolant ThroughDIN, EN, ISO 228€480.16

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 6058784 VTSPO8605 Straight Flute Tap, 1/8-28 Thread Size, 9/16 Inch Thread Length, 3 17/32 Inch Length
€86.98 /unit