Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA TDM0374R3SS038 Exchangeable Drill Tip, 3/8 Inch Shank Dia, 1.5902 Inch Shank Lg | CV2LDJ

WIDIA 3851544 TDM0374R3SS038 Exchangeable Drill Tip, 3/8 Inch Shank Dia, 1.5902 Inch Shank Length

Item: CV2LDJ Model: 3851544Cross Ref: 287FC0 / TDM0374R3SS038
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€253.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExchangeable Drill Tip
Ansi CodeTDM0374R3SS038
Coolant FedCoolant Through
Cutting DirectionRight Hand
Depth X Dia. Ratio3xd
Flanged ShankNo
Flute Length42.3 mm
Flute TypeSpiral
IncludesInsert Wrench
Insert StyleTDM1
MaterialHigh Speed Steel
Max. Drilling Depth10 mm
Min. Drill Dia.9.52 mm
Seat SizeW13
Shank Dia.3/8"
Shank Dia. Measurement SystemFractional Inch
Shank TypeStraight
Spiral DirectionRight Hand
Toolholder StyleTDM
Iso NumberTDM0374R3SS038
Material - MachiningHigh Speed Steel
Overall Length3.3752"
Shank Length1.5902"
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)8.59
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMax. Drilling DepthShank Dia.Overall LengthPrice
WIDIA TDMX0749R3SL100 Exchangeable Drill Tip, 1 Inch Shank Dia, 1.9685 Inch Shank Lg, 20.00 mm | CV2KUJ TDMX0749R3SL10020 mm1"-€464.45
WIDIA TDMX0788R3SL100 Exchangeable Drill Tip, 1 Inch Shank Dia, 1.9685 Inch Shank Lg, 21.00 mm | CV2KUK TDMX0788R3SL10021 mm1"-€459.65
WIDIA TDMX0749R5SL100 Exchangeable Drill Tip, 1 Inch Shank Dia, 2.2047 Inch Shank Lg, 20.00 mm | CV2KUL TDMX0749R5SL10020 mm1"-€533.68
WIDIA TDM0787R3SCF100 Exchangeable Drill Tip, 1 Inch Shank Dia, 2.2047 Inch Shank Lg, 20.99 mm | CV2KUM TDM0787R3SCF10020.99 mm1"-€485.95
WIDIA TDM0787R5SCF100 Exchangeable Drill Tip, 1 Inch Shank Dia, 2.2047 Inch Shank Lg, 20.99 mm | CV2KUN 409905120.99 mm1"-€552.18
WIDIA TDMX0788R8SL100 Exchangeable Drill Tip, 1 Inch Shank Dia, 2.2047 Inch Shank Lg, 21.00 mm | CV2KUP TDMX0788R8SL10021 mm1"260 mm€610.57
WIDIA TDM0827R3SCF100 Exchangeable Drill Tip, 1 Inch Shank Dia, 2.2047 Inch Shank Lg, 21.99 mm | CV2KUQ TDM0827R3SCF10021.99 mm1"-€560.66

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 3851544 TDM0374R3SS038 Exchangeable Drill Tip, 3/8 Inch Shank Dia, 1.5902 Inch Shank Length
€253.57 /unit