Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA SDJCL102 Indexable Turning Toolholder, SDJC Toolholder, DC Insert, 55 Deg. Diamond | CV3GWV

WIDIA 2951367 SDJCL102 Indexable Turning Toolholder, SDJC Toolholder, DC Insert, 55 Deg. Diamond

Item: CV3GWV Model: 2951367Cross Ref: 273TG8 / SDJCL102
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€154.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Toolholder
Ansi CodeSDJCL102
Approach Angle93°
ClampScrew
Compatible HardwareT7 Insert Screw
Coolant FedNon Coolant Through
Cutting ApplicationProfiling, Turning
Cutting DirectionLeft Hand
Head Length5/8"
Insert Angle55°
Insert Clearance Angle
Insert Holding TypeScrew On
Insert Inscribed Circle1/4"
Insert ShapeDiamond
Insert Size21.51
Insert StyleDc
Measurement SystemDecimal Inch
Number Of Inserts Required1
Overall Length4"
RakePositive
ShankSquare
Shank Height5/8"
Shank Length3 3/8"
Shank Width5/8"
Side Cutting Edge Angle-3°
Toolholder StyleSDJC
Iso NumberSDJCL102

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCutting DirectionCoolant FedInsert ShapeShank WidthInsert StyleOverall LengthToolholder StyleApproach AnglePrice
WIDIA CCLNR2525M12MN4 Indexable Turning Toolholder, CN Insert, Right Hand | CV3GRW 3032715Right HandNon-Coolant Through--Cn---€262.48
WIDIA CCLNR2525M12MX7 Indexable Turning Toolholder, CN Insert, Right Hand | CV3GRX 3032691Right Hand---Cn---€262.48
WIDIA CSDPN164 Indexable Turning Toolholder, CSDP Toolholder, SP Insert, Square | CV3GRY 2951285NeutralNon Coolant ThroughSquare1"SP6"CSDP45°€113.32
WIDIA DCKNR2020K12KC04 Indexable Turning Toolholder, DCKN Toolholder, CN Insert, 80 Deg. Diamond | CV3GRZ 5697856Right HandNon Coolant ThroughDiamond20 mmCn5"DCKN75°€106.68
WIDIA DCLNR124BKC3 Indexable Turning Toolholder, DCLN Toolholder, CN Insert, 80 Deg. Diamond | CV3GTA 5564319Right HandNon Coolant ThroughDiamond3/4"Cn4 1/2"DCLN95°€101.11
WIDIA DCLNL3232P19KC06 Indexable Turning Toolholder, DCLN Toolholder, CN Insert, 80 Deg. Diamond | CV3GTB 5697887Left HandNon Coolant ThroughDiamond32 mmCn150 mmDCLN95°€132.56
WIDIA DCLNR166DKC4 Indexable Turning Toolholder, DCLN Toolholder, CN Insert, 80 Deg. Diamond | CV3GTC 5564323Right HandNon Coolant ThroughDiamond1"Cn6"DCLN95°€103.75

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2951367 SDJCL102 Indexable Turning Toolholder, SDJC Toolholder, DC Insert, 55 Deg. Diamond
€154.78 /unit