Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA CCLNR2525M12MX7 Indexable Turning Toolholder, CN Insert, Right Hand | CV3GRX

WIDIA 3032691 CCLNR2525M12MX7 Indexable Turning Toolholder, CN Insert, Right Hand

Item: CV3GRX Model: 3032691Cross Ref: 273TW2 / CCLNR2525M12MX7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€277.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Toolholder
Ansi CodeCCLNR2525M12MX7
Cutting DirectionRight Hand
Insert Size120708
Insert StyleCn
MaterialHigh Speed Steel
RakeNegative
Iso NumberCCLNR2525M12MX7
Material - MachiningHigh Speed Steel

Shipping Info:

Ship weight (kg) 0.7515
Ship height (cm)2.54
Ship length (cm)15
Ship width (cm)2.54
Country of OriginBG

Product Variants

ProductModelCutting DirectionCoolant FedInsert ShapeShank WidthInsert StyleOverall LengthToolholder StyleApproach AnglePrice
WIDIA CCLNR2525M12MN4 Indexable Turning Toolholder, CN Insert, Right Hand | CV3GRW 3032715Right HandNon-Coolant Through--Cn---€262.48
WIDIA CSDPN164 Indexable Turning Toolholder, CSDP Toolholder, SP Insert, Square | CV3GRY 2951285NeutralNon Coolant ThroughSquare1"SP6"CSDP45°€113.32
WIDIA DCKNR2020K12KC04 Indexable Turning Toolholder, DCKN Toolholder, CN Insert, 80 Deg. Diamond | CV3GRZ 5697856Right HandNon Coolant ThroughDiamond20 mmCn5"DCKN75°€106.68
WIDIA DCLNR124BKC3 Indexable Turning Toolholder, DCLN Toolholder, CN Insert, 80 Deg. Diamond | CV3GTA 5564319Right HandNon Coolant ThroughDiamond3/4"Cn4 1/2"DCLN95°€101.11
WIDIA DCLNL3232P19KC06 Indexable Turning Toolholder, DCLN Toolholder, CN Insert, 80 Deg. Diamond | CV3GTB 5697887Left HandNon Coolant ThroughDiamond32 mmCn150 mmDCLN95°€132.56
WIDIA DCLNR166DKC4 Indexable Turning Toolholder, DCLN Toolholder, CN Insert, 80 Deg. Diamond | CV3GTC 5564323Right HandNon Coolant ThroughDiamond1"Cn6"DCLN95°€103.75
WIDIA DCLNR4040S25KC09 Indexable Turning Toolholder, DCLN Toolholder, CN Insert, 80 Deg. Diamond | CV3GTD 5697898Right HandNon Coolant ThroughDiamond40 mmCn250 mmDCLN95°€163.85

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 3032691 CCLNR2525M12MX7 Indexable Turning Toolholder, CN Insert, Right Hand
€277.92 /unit