Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA M40549 Carbide Bur Aluminium Cut Included Angle 1/2 | AE9LFC 6KJJ3

WIDIA 2730017 M40549 Carbide Bur Aluminium Cut Included Angle 1/2

Item: AE9LFC Model: 2730017Cross Ref: 6KJJ3 / M40549
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur Aluminum Cut
Cutter Dia.1/2"
Cutting Edge TypeSingle Cut
Cutting Length1 1/8"
Max. Rpm50000 RPM
Overall Length3"
Shank MaterialSteel
Shank Size1/4"
ShapeIncluded Angle
Trade NumberSL-4
Cut TypeAluminum
End TypeRadius
Head Diameter1/2"
Head Length1 1/8"
Head ShapeCone

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)2.54
HS code8207901500
Country of OriginUS

Product Variants

ProductModelTrade NumberMax. RpmCutting LengthShank SizePrice
WIDIA M40538 Carbide Bur Aluminium Cut Ball 3/8 In | AE9LEX 6KJH8 2730072SD-366000 RPM3/8"1/4"€39.40

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2730017 M40549 Carbide Bur Aluminium Cut Included Angle 1/2
€80.18 /unit