Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA M40538 Carbide Bur Aluminium Cut Ball 3/8 In | AE9LEX 6KJH8

WIDIA 2730072 M40538 Carbide Bur Aluminium Cut Ball 3/8 In

Item: AE9LEX Model: 2730072Cross Ref: 6KJH8 / M40538
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur Aluminum Cut
Cutter Dia.3/8"
Cutting Edge TypeSingle Cut
Cutting Length3/8"
Max. Rpm66000 RPM
Overall Length2 5/64"
Shank MaterialSteel
Shank Size1/4"
ShapeBall
Trade NumberSD-3
Cut TypeAluminum
End TypeRadius
Head Diameter3/8"
Head Length3/8"
Head ShapeBall

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)5.28
Ship width (cm)2.54
HS code8207901500
Country of OriginUS

Product Variants

ProductModelTrade NumberMax. RpmCutting LengthShank SizePrice
WIDIA M40549 Carbide Bur Aluminium Cut Included Angle 1/2 | AE9LFC 6KJJ3 2730017SL-450000 RPM1 1/8"1/4"€90.23

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2730072 M40538 Carbide Bur Aluminium Cut Ball 3/8 In
€34.62 /unit