Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA M40534 Carbide Bur Aluminium Cut Ball Nose 1/2 | AE9LEW 6KJH7

WIDIA M40534 Carbide Bur Aluminium Cut Ball Nose 1/2

Item: AE9LEW Model: M40534Cross Ref: 6KJH7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur Aluminum Cut
Cutter Dia.1/2"
Cutting Edge TypeSingle Cut
Cutting Length1"
Max. Rpm50000 RPM
Overall Length2 3/4"
Shank MaterialCarbide
Shank Size1/4"
ShapeCylindrical Ball Nose
Trade NumberSC-5
Cut TypeAluminum
End TypeRadius
Head Diameter1/2"
Head Length1"
Head ShapeCylinder
Shank Diameter1/4"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)6.99
Ship width (cm)2.54
HS code8207901500
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA M40534 Carbide Bur Aluminium Cut Ball Nose 1/2
€60.73 /unit