Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA M370D150Z02C150WO12L1000 Indexable Profiling End Mill, 1-1/2 Inch Max. Cutting Dia, 0.0780 Inch Depth | CV2JZR

WIDIA 5352395 M370D150Z02C150WO12L1000 Indexable Profiling End Mill, 1-1/2 Inch Max. Cutting Dia, 0.0780 Inch Depth

Item: CV2JZR Model: 5352395Cross Ref: 274EV4 / M370D150Z02C150WO12L1000
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€672.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Ansi CodeM370D150Z02C150WO12L1000
Axial Rake Angle-11°
Compatible HardwareInsert Screw M4-0.7X 11.5, Trox Plus Drive Wrench DT15IP
Coolant FedCoolant Through
Cutting Application3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
Cutting Depth0.078"
Cutting DirectionRight Hand
FeaturesDouble-Sided, First Choice For Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Head Dia.1 1/2"
Head Projection Length2 1/2"
Insert Holding TypeScrew
Insert Inscribed Circle0.472"
Insert ShapeTriangle
MaterialHigh Speed Steel
Material - MachiningHigh Speed Steel
Max. Cutting Dia.1 1/2"
Max. Speed22380 RPM
Mfr. SeriesM370 Series
Number Of Inserts2
Overall Length10"
Radial Rake Angle-10.392°
Shank Dia.1 1/2"
Shank Length7 1/2"
Shank TypeStraight
Side Cutting Edge Angle

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCoolant FedMax. Cutting Dia.Overall LengthInsert ShapeSide Cutting Edge AngleMaterialMax. SpeedHead Dia.Price
WIDIA M1200HF063Z05HN09 Indexable Profiling End Mill | CV2JYE 3750372Coolant Through-40 mmHexagon-High Speed Steel--€772.89
WIDIA M1200D125Z08HN09 Indexable Profiling End Mill | CV2JYF M1200D125Z08HN09Coolant Through-63 mmHexagon-High Speed Steel--€1,316.83
WIDIA M1200HF100Z08HN09 Indexable Profiling End Mill | CV2JYG 3750435Coolant Through-49.991 mmHexagon-High Speed Steel--€1,177.20
WIDIA M1200D080Z05HN09 Indexable Profiling End Mill | CV2JYH M1200D080Z05HN09Coolant Through-50 mmHexagon-High Speed Steel--€832.04
WIDIA M1200HF080Z06HN09 Indexable Profiling End Mill | CV2JYJ 3750434Coolant Through-50 mmHexagon-High Speed Steel--€1,009.95
WIDIA M1200HF125Z09HN09 Indexable Profiling End Mill | CV2JYK 3750436Coolant Through-63 mmHexagon-High Speed Steel--€1,311.99
WIDIA M370D200Z04S075WO12L200 Indexable Profiling End Mill | CV2JYL 5698432Coolant Through-2"Triangle-High Speed Steel--€739.57

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5352395 M370D150Z02C150WO12L1000 Indexable Profiling End Mill, 1-1/2 Inch Max. Cutting Dia, 0.0780 Inch Depth
€672.70 /unit