Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA M270TD075C075L700 Indexable Profiling End Mill, 3/4 Inch Max. Cutting Dia, 0.0433 Inch Depth | CV2KDN

WIDIA 3904066 M270TD075C075L700 Indexable Profiling End Mill, 3/4 Inch Max. Cutting Dia, 0.0433 Inch Depth

Item: CV2KDN Model: 3904066Cross Ref: 274AV6 / M270TD075C075L700
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€414.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Ansi CodeM270TD075C075L700
Axial Rake Angle
Compatible HardwareInsert Screw M4X0.5 x 15.9 T15, Torx Wrench
Coolant FedCoolant Through
Cutting ApplicationFace Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Cutting DirectionRight Hand
FeaturesExcellent In Long Reach Applications, High Metal Removal Rates, Rough And Semi-Finishing Applications
Head Dia.3/4"
Head Projection Length2 4/5"
Insert Holding TypeScrew
MaterialHigh Speed Steel
Max. Cutting Dia.3/4"
Max. Speed52000 RPM
Mfr. SeriesM270 Series
Neck Dia.0.707"
Number Of Inserts1
Overall Length7"
Radial Rake Angle
Shank Dia.3/4"
Shank Length4 1/5"
Shank TypeStraight
Depth Of Cut0.0433"
Insert SizeM270HF0750
Insert StyleM270HF
Iso NumberM270TD075C075L700
Material - MachiningHigh Speed Steel
Rake0° Axial, 0° Radial
SeriesM270 Series
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.342
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCoolant FedMax. Cutting Dia.Overall LengthInsert ShapeSide Cutting Edge AngleMaterialMax. SpeedHead Dia.Price
WIDIA M1200HF063Z05HN09 Indexable Profiling End Mill | CV2JYE 3750372Coolant Through-40 mmHexagon-High Speed Steel--€772.89
WIDIA M1200D125Z08HN09 Indexable Profiling End Mill | CV2JYF M1200D125Z08HN09Coolant Through-63 mmHexagon-High Speed Steel--€1,316.83
WIDIA M1200HF100Z08HN09 Indexable Profiling End Mill | CV2JYG 3750435Coolant Through-49.991 mmHexagon-High Speed Steel--€1,177.20
WIDIA M1200D080Z05HN09 Indexable Profiling End Mill | CV2JYH M1200D080Z05HN09Coolant Through-50 mmHexagon-High Speed Steel--€832.04
WIDIA M1200HF080Z06HN09 Indexable Profiling End Mill | CV2JYJ 3750434Coolant Through-50 mmHexagon-High Speed Steel--€1,009.95
WIDIA M1200HF125Z09HN09 Indexable Profiling End Mill | CV2JYK 3750436Coolant Through-63 mmHexagon-High Speed Steel--€1,311.99
WIDIA M370D200Z04S075WO12L200 Indexable Profiling End Mill | CV2JYL 5698432Coolant Through-2"Triangle-High Speed Steel--€739.57

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 3904066 M270TD075C075L700 Indexable Profiling End Mill, 3/4 Inch Max. Cutting Dia, 0.0433 Inch Depth
€414.11 /unit