Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA I4B0031T008R Ball End Mill, 4 Flutes, 5/16 Inch Milling Dia, 5/64 Inch Length Of Cut | CV2BXZ

WIDIA 5825624 I4B0031T008R Ball End Mill, 4 Flutes, 5/16 Inch Milling Dia, 5/64 Inch Length Of Cut

Item: CV2BXZ Model: 5825624Cross Ref: 48HA76 / I4B0031T008R
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Cast Iron (k) CompatibilityYes
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length0.078"
Cutting TypeCenter Cutting
Dimension TypeDecimal Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleBall Nose
End TypeSingle End
FinishTitanium Aluminum Nitride Coat
Hardened CompatibilityNo
Helix Angle30°
List NumberI4B
MaterialCarbide
Milling Dia.0.312"
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityNo
Number Of Flutes4
Overall Length1 1/2"
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, P
Shank Dia.1/8"
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
Length Of Cut5/64"
Material - MachiningCarbide
Material Grade - MachiningTiAlN
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0198
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelMilling Dia.Shank Dia.Helix AngleOverall LengthList NumberCutting LengthEnd Mill ApplicationDimension TypePrice
WIDIA I4B0062T019R Ball End Mill, 4 Flutes, 1/16 Inch Milling Dia, 3/16 Inch Length Of Cut | CV2BVZ 58256260.062"1/8"30°1 1/2"I4B0.188"FinishingDecimal Inch€16.93
WIDIA I4B0094T019R Ball End Mill, 4 Flutes, 3/32 Inch Milling Dia, 3/16 Inch Length Of Cut | CV2BXD 58256280.094"1/8"30°1 1/2"I4B0.188"FinishingDecimal Inch€14.67
WIDIA I4B0094T037L Ball End Mill, 4 Flutes, 3/32 Inch Milling Dia, 3/8 Inch Length Of Cut | CV2BXE 58256430.094"1/8"30°1 1/2"I4B3/8"FinishingDecimal Inch€18.40
WIDIA I4B0047T012R Ball End Mill, 4 Flutes, 3/64 Inch Milling Dia, 1/8 Inch Length Of Cut | CV2BXM 58256250.047"1/8"30°1 1/2"I4B1/8"FinishingDecimal Inch€19.65
WIDIA I4B0078T019R Ball End Mill, 4 Flutes, 5/64 Inch Milling Dia, 3/16 Inch Length Of Cut | CV2BYC 58256270.078"1/8"30°1 1/2"I4B0.188"FinishingDecimal Inch€18.51
WIDIA I4B0109T037R Ball End Mill, 4 Flutes, 7/64 Inch Milling Dia, 3/8 Inch Length Of Cut | CV2BYP 58256450.109"1/8"30°1 1/2"I4B3/8"FinishingDecimal Inch€17.88
WIDIA I4B0281T075R Ball End Mill, 4 Flutes, 9/32 Inch Milling Dia, 3/4 Inch Length Of Cut | CV2BYV 58256680.281"0.312"30°2 1/2"I4B3/4"Roughing/FinishingDecimal Inch€45.07

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5825624 I4B0031T008R Ball End Mill, 4 Flutes, 5/16 Inch Milling Dia, 5/64 Inch Length Of Cut
€31.11 /unit