Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA GT275032 Thread Forming Tap, M8X1.25 Thread Size, 14 mm Thread Length, 90 mm Length, Bottom | CR3RPW

WIDIA GT275032 Thread Forming Tap, M8X1.25 Thread Size, 14 mm Thread Length, 90 mm Length, Bottom

Item: CR3RPW Model: GT275032Cross Ref: 53NY87
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
55% Thread Drill Size0.297"
65% Thread Drill Size7.45 mm
75% Thread Drill SizeL
Coolant FedCoolant Through
Cutting Direction - MachiningRight Hand
Extended NeckYes
FeaturesBottoming Entry Taper, Roll Form Taps
No. Of Pieces1
Number Of Flutes0
Overall Length90 mm
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
Shank Dia.8.08 mm
Shank Length46.8 mm
Spiral DirectionNeutral
Square Size5.99 mm
System Of MeasurementMetric
Tap ChamferBottoming
Tap GroupingTap
Tap Length StandardDIN
Tap MaterialHigh Speed Steel E
Tap Shank StandardANSI
Tap Thread TypeMetric
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length14 mm
Thread LimitD9
Thread Pitch1.25 mm
Thread StandardMetric
Material Grade - MachiningGrade WU32MG
Measurement SystemMetric
StandardsANSI, DIN
Tap StyleThread Forming
Thread Limit / Class Of FitD9
Thread SizeM8 x 1.25

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)8.99
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread LengthOverall Length75% Thread Drill SizeThread LimitNumber Of FlutesShank Dia.Tap MaterialShank LengthPrice
WIDIA GT265054 Thread Forming Tap, M10X1.25 Thread Size, 16 mm Thread Length, 100 mm Length, Bottom | CR3RNP GT26505416 mm100 mmUD969.68 mmHigh Speed Steel E54.5 mm€93.16
WIDIA GT245045 Thread Forming Tap, M10X1.25 Thread Size, 16 mm Thread Length, 100 mm Length, Wu32Mg | CR3RNQ GT24504516 mm100 mmUD959.68 mmHigh Speed Steel E54.5 mm€104.25
WIDIA GT245046 Thread Forming Tap, M10X1.5 Thread Size, 16 mm Thread Length, 100 mm Length | CR3RNR GT24504616 mm100 mm9.2 mmD1059.68 mmHigh Speed Steel E54.5 mm€104.25
WIDIA GT235015 Thread Forming Tap, M10X1.5 Thread Size, 16 mm Thread Length, 100 mm Length, Wp31Mg | CR3RNT GT23501516 mm100 mm9.2 mm6HX310 mmHigh Speed Steel61 mm€229.97
WIDIA GT225021 Thread Forming Tap, M10X1.5 Thread Size, 16 mm Thread Length, 100 mm Length, Wp31Mg | CR3RNU GT22502116 mm100 mm9.2 mm6HX310 mmHigh Speed Steel61 mm€179.99
WIDIA GT255034 Thread Forming Tap, M10X1.5 Thread Size, 16 mm Thread Length, 100 mm Length, Wu32Mg | CR3RNV GT25503416 mm100 mm9.2 mmD1059.68 mmHigh Speed Steel E54.5 mm€114.99
WIDIA GT225027 Thread Forming Tap, M12X1.25 Thread Size, 15 mm Thread Length, 100 mm Length | CR3RNX GT22502715 mm100 mm11.36 mm6HX39 mmHigh Speed Steel E85 mm€214.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA GT275032 Thread Forming Tap, M8X1.25 Thread Size, 14 mm Thread Length, 90 mm Length, Bottom
€105.53 /unit