Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA GT065004 Straight Flute Tap, M12X1.75 Thread Size, 18 mm Thread Length, 110 mm Length | CV3CCH

WIDIA GT065004 Straight Flute Tap, M12X1.75 Thread Size, 18 mm Thread Length, 110 mm Length

Item: CV3CCH Model: GT065004Cross Ref: 53MU80
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€454.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Coolant FedNon Coolant Through
Extended NeckYes
Number Of Flutes5
Overall Length110 mm
Powdered Metal Base MaterialCobalt
Primary Material ApplicationHardened Steel
Shank Dia.9 mm
Spiral DirectionNeutral
System Of MeasurementMetric
Tap ChamferPlug
Tap Length StandardDIN 376
Tap MaterialHSS E PM
Tap Shank StandardDIN 376
Tap StyleStraight Flute
Thread DirectionRight Hand
Thread Length18 mm
Thread Limit / Class Of Fit6HX
Thread SizeM12 x 1.75
Thread StandardMetric
55% Thread Drill Size27/64"
65% Thread Drill Size10.5 mm
75% Thread Drill Size10.3 mm
Class Of FitClass 6HX
Material Grade - MachiningGrade WS32MG
Measurement SystemMetric
Primary Material Application Iso CodeH
Shank Length18 mm
Shank Type - MachiningStraight
Square Size7 mm
StandardsJIS
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 0.0544
Ship height (cm)2.54
Ship length (cm)11
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall LengthShank Dia.Thread StandardNumber Of FlutesThread LengthCoolant FedTap ChamferTap Shank StandardPrice
WIDIA GT065007 Straight Flute Tap, M10X1 Thread Size, 10 mm Thread Length, 90 mm Length, Right Hand | CV3CBX GT06500790 mm10 mmMetric Fine510 mmNon Coolant ThroughPlugDIN 374€322.50
WIDIA GT435004 Straight Flute Tap, M10X1.5 Thread Size, 15 mm Thread Length, 100 mm Length, Bottom | CV3CCA GT435004100 mm10 mmMetric415 mmCoolant ThroughBottomingDIN 371€123.61
WIDIA GT425004 Straight Flute Tap, M10X1.5 Thread Size, 15.10 mm Thread Length, 100.10 mm Length, Bottom | CV3CCB GT425004100.1 mm10 mmMetric415.1 mmNon Coolant ThroughBottomingDIN 371€84.23
WIDIA GT435007 Straight Flute Tap, M12X1.5 Thread Size, 15 mm Thread Length, 100 mm Length, Bottom | CV3CCF GT435007100 mm9 mmMetric Fine415 mmCoolant ThroughBottomingDIN 374€171.79
WIDIA GT065008 Straight Flute Tap, M12X1.5 Thread Size, 15 mm Thread Length, 100 mm Length, Ticn | CV3CCG GT065008100 mm9 mmMetric Fine515 mmNon Coolant ThroughPlugDIN 374€384.25
WIDIA GT435005 Straight Flute Tap, M12X1.75 Thread Size, 18 mm Thread Length, 110 mm Length, Bottom | CV3CCK GT435005110 mm9 mmMetric418 mmCoolant ThroughBottomingDIN 376€125.28
WIDIA GT425005 Straight Flute Tap, M12X1.75 Thread Size, 18 mm Thread Length, 110 mm Length, Bottom | CV3CCL GT425005110 mm9 mmMetric418 mmNon Coolant ThroughBottomingDIN 376€93.47

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA GT065004 Straight Flute Tap, M12X1.75 Thread Size, 18 mm Thread Length, 110 mm Length
€454.39 /unit