Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA DVJNL3225P16KC04 Toolholder, Diamond, Non-Coolant Through, Left Hand, Double Negative, DVJNL3225P16KC04 | CV3GYR

WIDIA 5696735 DVJNL3225P16KC04 Toolholder, Diamond, Non-Coolant Through, Left Hand, Double Negative, DVJNL3225P16KC04

Item: CV3GYR Model: 5696735Cross Ref: 274GX2 / DVJNL3225P16KC04
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€176.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToolholder
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionLeft Hand
Insert ShapeDiamond
Measurement SystemMetric
Number Of Inserts Required1
RakeDouble Negative
ShankSquare
TypeNegative

Shipping Info:

Ship weight (kg) 0.972
Ship height (cm)2.54
Ship length (cm)17
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelCutting DirectionCoolant FedInsert ShapeShank WidthInsert StyleOverall LengthToolholder StyleApproach AnglePrice
WIDIA CCLNR2525M12MN4 Indexable Turning Toolholder, CN Insert, Right Hand | CV3GRW 3032715Right HandNon-Coolant Through--Cn---€262.48
WIDIA CCLNR2525M12MX7 Indexable Turning Toolholder, CN Insert, Right Hand | CV3GRX 3032691Right Hand---Cn---€262.48
WIDIA CSDPN164 Indexable Turning Toolholder, CSDP Toolholder, SP Insert, Square | CV3GRY 2951285NeutralNon Coolant ThroughSquare1"SP6"CSDP45°€113.32
WIDIA DCKNR2020K12KC04 Indexable Turning Toolholder, DCKN Toolholder, CN Insert, 80 Deg. Diamond | CV3GRZ 5697856Right HandNon Coolant ThroughDiamond20 mmCn5"DCKN75°€106.68
WIDIA DCLNR124BKC3 Indexable Turning Toolholder, DCLN Toolholder, CN Insert, 80 Deg. Diamond | CV3GTA 5564319Right HandNon Coolant ThroughDiamond3/4"Cn4 1/2"DCLN95°€101.11
WIDIA DCLNL3232P19KC06 Indexable Turning Toolholder, DCLN Toolholder, CN Insert, 80 Deg. Diamond | CV3GTB 5697887Left HandNon Coolant ThroughDiamond32 mmCn150 mmDCLN95°€132.56
WIDIA DCLNR166DKC4 Indexable Turning Toolholder, DCLN Toolholder, CN Insert, 80 Deg. Diamond | CV3GTC 5564323Right HandNon Coolant ThroughDiamond1"Cn6"DCLN95°€103.75

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5696735 DVJNL3225P16KC04 Toolholder, Diamond, Non-Coolant Through, Left Hand, Double Negative, DVJNL3225P16KC04
€176.71 /unit