Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA DCLNR4040S25KC09 Indexable Turning Toolholder, DCLN Toolholder, CN Insert, 80 Deg. Diamond | CV3GTD

WIDIA 5697898 DCLNR4040S25KC09 Indexable Turning Toolholder, DCLN Toolholder, CN Insert, 80 Deg. Diamond

Item: CV3GTD Model: 5697898Cross Ref: 274HE4 / DCLNR4040S25KC09
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€173.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Toolholder
Ansi CodeDCLNR4040S25KC09
Approach Angle95°
Compatible Hardware15IP Clamp Screw, 15IP Lock Pin, 15IP Shim Screw
Coolant FedNon Coolant Through
Cutting ApplicationFacing, Profiling, Turning
Cutting DirectionRight Hand
Insert Angle80°
Insert Clearance Angle
Insert Holding TypeClamp And Lock Pin
Insert ShapeDiamond
Insert Size250924
Insert StyleCn
Measurement SystemMetric
Number Of Inserts Required1
Overall Length250 mm
RakeNegative
ShankSquare
Shank Height40 mm
Shank Length200.45 mm
Shank Width40 mm
Side Cutting Edge Angle-5°
Toolholder StyleDCLN
TypeNegative
Iso NumberDCLNR4040S25KC09

Shipping Info:

Ship weight (kg) 3.1455
Ship height (cm)2.54
Ship length (cm)24.99
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelCutting DirectionCoolant FedInsert ShapeShank WidthInsert StyleOverall LengthToolholder StyleApproach AnglePrice
WIDIA CCLNR2525M12MN4 Indexable Turning Toolholder, CN Insert, Right Hand | CV3GRW 3032715Right HandNon-Coolant Through--Cn---€262.48
WIDIA CCLNR2525M12MX7 Indexable Turning Toolholder, CN Insert, Right Hand | CV3GRX 3032691Right Hand---Cn---€262.48
WIDIA CSDPN164 Indexable Turning Toolholder, CSDP Toolholder, SP Insert, Square | CV3GRY 2951285NeutralNon Coolant ThroughSquare1"SP6"CSDP45°€113.32
WIDIA DCKNR2020K12KC04 Indexable Turning Toolholder, DCKN Toolholder, CN Insert, 80 Deg. Diamond | CV3GRZ 5697856Right HandNon Coolant ThroughDiamond20 mmCn5"DCKN75°€106.68
WIDIA DCLNR124BKC3 Indexable Turning Toolholder, DCLN Toolholder, CN Insert, 80 Deg. Diamond | CV3GTA 5564319Right HandNon Coolant ThroughDiamond3/4"Cn4 1/2"DCLN95°€101.11
WIDIA DCLNL3232P19KC06 Indexable Turning Toolholder, DCLN Toolholder, CN Insert, 80 Deg. Diamond | CV3GTB 5697887Left HandNon Coolant ThroughDiamond32 mmCn150 mmDCLN95°€132.56
WIDIA DCLNR166DKC4 Indexable Turning Toolholder, DCLN Toolholder, CN Insert, 80 Deg. Diamond | CV3GTC 5564323Right HandNon Coolant ThroughDiamond1"Cn6"DCLN95°€103.75

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5697898 DCLNR4040S25KC09 Indexable Turning Toolholder, DCLN Toolholder, CN Insert, 80 Deg. Diamond
€173.48 /unit