Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA D0041600W022 Corner Chamfer End Mill, 16 mm Milling Dia, 22 mm Length Of Cut, 82 mm Overall Length | CV2DTE

WIDIA 5825972 D0041600W022 Corner Chamfer End Mill, 16 mm Milling Dia, 22 mm Length Of Cut, 82 mm Overall Length

Item: CV2DTE Model: 5825972Cross Ref: 48KE97 / D0041600W022
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Chamfer End Mill
Drilling Tool ConfigurationIndividual
Chamfer Width0.3 mm
Cutting DirectionRight Hand
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End Mill StyleCorner Chamfer
Helix Angle30°
Length Of Cut22 mm
List NumberD004/D014
Material - MachiningCarbide
Measurement SystemMetric
Milling Dia.16 mm
Overall Length82 mm
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Secondary Material ApplicationCast Iron, Stainless Steel
Secondary Material Application Iso CodeK, M
Shank Dia.16 mm
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.2043
Ship height (cm)2.54
Ship length (cm)8.2
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelMilling Dia.Shank Dia.Helix AngleOverall LengthList NumberNumber Of FlutesCutting LengthChamfer WidthPrice
WIDIA I4C0500T100R Corner Chamfer End Mill, 1/2 Inch Milling Dia, 1 Inch Length Of Cut, 3 Inch Overall Length | CV2DKF I4C0500T100R1/2"1/2"30°3"I4C-1"0.02"€59.32
WIDIA I4C0500T062S Corner Chamfer End Mill, 1/2 Inch Milling Dia, 2 1/2 Inch Overall Length | CV2DKK I4C0500T062S1/2"1/2"30°2 1/2"--5/8"0.02"€45.23
WIDIA I4C0500T200L Corner Chamfer End Mill, 1/2 Inch Milling Dia, 2 Inch Length Of Cut, 4 Inch Overall Length | CV2DKP I4C0500T200L1/2"1/2"30°4"I4C-2"0.02"€81.98
WIDIA I4C0250T075R Corner Chamfer End Mill, 1/4 Inch Milling Dia, 2 1/2 Inch Overall Length | CV2DLD I4C0250T075R1/4"1/4"30°2 1/2"I4C-3/4"0.016"€20.96
WIDIA I4C0250T112L Corner Chamfer End Mill, 1/4 Inch Milling Dia, 3 Inch Overall Length | CV2DLL I4C0250T112L1/4"1/4"30°3"I4C-1 1/8"0.016"€25.52
WIDIA I4C0125T100X Corner Chamfer End Mill, 1/8 Inch Milling Dia, 1 Inch Length Of Cut, 3 Inch Overall Length | CV2DLR I4C0125T100X1/8"1/8"30°3"I4C-1"0.01"€19.83
WIDIA D0021000T011 Corner Chamfer End Mill, 10 mm Milling Dia, 11 mm Length Of Cut, 66 mm Overall Length | CV2DLU D0021000T011--------€39.02

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5825972 D0041600W022 Corner Chamfer End Mill, 16 mm Milling Dia, 22 mm Length Of Cut, 82 mm Overall Length