Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 754508003LT Square End Mill, Center Cutting, 4 Flutes, 8 mm Milling Dia, 12 mm Length Of Cut | CV3BCV

WIDIA 1860603 754508003LT Square End Mill, Center Cutting, 4 Flutes, 8 mm Milling Dia, 12 mm Length Of Cut

Item: CV3BCV Model: 1860603Cross Ref: 48KA44 / 754508003LT
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length12 mm
Cutting TypeCenter Cutting
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill StyleSquare
End TypeSingle End
FinishTitanium Aluminum Nitride Coat
Hardened CompatibilityYes
Helix Angle50°
List Number7505/7515/7525/7545
MaterialCarbide
Milling Dia.8 mm
Neck Length0 mm
Non Ferrous (n) CompatibilityNo
Number Of Flutes4
Overall Length63 mm
Primary Material ApplicationHardened Steel
Primary Material Application Iso CodeH
Shank Dia.8 mm
Shank TypeStraight
Stainless (m) CompatibilityNo
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementMetric
End Mill Cutting TypeCenter Cutting
Length Of Cut12 mm
Material GradeTiAlN-LT1
Measurement SystemMetric
Milling Diameter8 mm
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0342
Ship height (cm)2.54
Ship length (cm)6.3
Ship width (cm)2.54
Country of OriginIL

Product Variants

ProductModelMilling Dia.Number Of FlutesPrimary Material ApplicationShank Dia.Helix AngleOverall LengthList NumberEnd Mill ApplicationPrice
WIDIA 450301001T Square End Mill, Center Cutting, 3 Flutes, 1 mm Milling Dia, 3 mm Length Of Cut | CV2ZWJ 55591701 mm3Stainless Steel, Steel4 mm45°50 mm-Roughing/Finishing€27.57
WIDIA 450301501T Square End Mill, Center Cutting, 3 Flutes, 1.50 mm Milling Dia, 3 mm Length Of Cut | CV2ZWL 55591711.5 mm3Stainless Steel, Steel4 mm45°50 mm-Roughing/Finishing€27.63
WIDIA 450310004T Square End Mill, Center Cutting, 3 Flutes, 10 mm Milling Dia, 22 mm Length Of Cut | CV2ZYU 555918210 mm3Stainless Steel, Steel10 mm45°76 mm-Roughing/Finishing€71.29
WIDIA 450312005T Square End Mill, Center Cutting, 3 Flutes, 12 mm Milling Dia, 25 mm Length Of Cut | CV2ZZM 555918312 mm3Stainless Steel, Steel12 mm45°76 mm-Roughing/Finishing€93.36
WIDIA 450316006T Square End Mill, Center Cutting, 3 Flutes, 16 mm Milling Dia, 32 mm Length Of Cut | CV3AAU 555918416 mm3Stainless Steel, Steel16 mm45°89 mm-Roughing/Finishing€173.31
WIDIA 450302001T Square End Mill, Center Cutting, 3 Flutes, 2 mm Milling Dia, 3 mm Length Of Cut | CV3ABD 55591722 mm3Stainless Steel, Steel4 mm45°50 mm-Roughing/Finishing€27.90
WIDIA 450320007T Square End Mill, Center Cutting, 3 Flutes, 20 mm Milling Dia, 38 mm Length Of Cut | CV3ACA 555918520 mm3Stainless Steel, Steel20 mm45°104 mm-Roughing/Finishing€247.78

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 1860603 754508003LT Square End Mill, Center Cutting, 4 Flutes, 8 mm Milling Dia, 12 mm Length Of Cut
€96.78 /unit