Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 5AN213015E Corner Radius End Mill, 1/2 Inch Milling Dia, 1/2 Inch Shank Dia | CV2EPD

WIDIA 5AN213015E Corner Radius End Mill, 1/2 Inch Milling Dia., 1/2 Inch Shank Dia

Item: CV2EPD Model: 5AN213015ECross Ref: 287NY4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€144.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Coolant FedNon Coolant Through
Corner Radius3/25"
Cutting DirectionRight Hand
Cutting Length0.562"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleCorner Radius
End TypeSingle End
Helix Angle45°
List Number5AN2
MaterialCarbide
Milling Dia.1/2"
Overall Length6"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
Shank Dia.1/2"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Length Of Cut9/16"
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeN
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
Country of OriginIL

Product Variants

ProductModelMilling Dia.Shank Dia.Helix AngleOverall LengthCorner RadiusList NumberGradeNumber Of FlutesPrice
WIDIA 5A0325008B Corner Radius End Mill, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut, 1 Inch Shank Dia | CV2ELD 5A0325008B1"1"38°4"0.03"5A03--€383.17
WIDIA 5A0325008C Corner Radius End Mill, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut, 1 Inch Shank Dia | CV2ELF 5A0325008C1"1"38°4"0.06"5A03--€359.55
WIDIA 5A0325008E Corner Radius End Mill, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut, 1 Inch Shank Dia | CV2ELG 5A0325008E1"1"38°4"3/25"5A03--€333.17
WIDIA 5AN325048C Corner Radius End Mill, 1 Inch Milling Dia, 1 1/8 Inch Length Of Cut, 1 Inch Shank Dia | CV2ELK 5AN325048C1"1"38°5 1/2"0.06"5AN3--€363.63
WIDIA 5AN225028E Corner Radius End Mill, 1 Inch Milling Dia, 1 1/8 Inch Length Of Cut, 1 Inch Shank Dia | CV2ELM 5AN225028E1"1"45°7"3/25"5AN2--€518.03
WIDIA 5AN313015B Corner Radius End Mill, 1/2 Inch Milling Dia, 1/2 Inch Shank Dia | CV2ENA 5AN313015B1/2"1/2"38°6"0.03"-Bright (Uncoated)-€139.60
WIDIA 5AN313005D Corner Radius End Mill, 1/2 Inch Milling Dia, 1/2 Inch Shank Dia | CV2ENB 5AN313005D1/2"1/2"38°5"0.09"-Bright (Uncoated)-€120.81

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5AN213015E Corner Radius End Mill, 1/2 Inch Milling Dia., 1/2 Inch Shank Dia
€144.95 /unit