Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 5A0213015D Corner Radius End Mill, 1/2 Inch Milling Dia, 1/2 Inch Shank Dia | CV2EPL

WIDIA 5A0213015D Corner Radius End Mill, 1/2 Inch Milling Dia., 1/2 Inch Shank Dia

Item: CV2EPL Model: 5A0213015DCross Ref: 48JF13
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Coolant FedNon Coolant Through
Cutting Length1 1/4"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
Helix Angle45°
Milling Dia.1/2"
Overall Length3"
Shank Dia.1/2"
Corner Radius0.09"
Cutting DirectionRight Hand
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End Mill StyleCorner Radius
Length Of Cut1 1/4"
List Number5A02
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application Iso CodeN
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)2.54
Country of OriginIL

Product Variants

ProductModelMilling Dia.Shank Dia.Helix AngleOverall LengthCorner RadiusList NumberGradeNumber Of FlutesPrice
WIDIA 5A0325008B Corner Radius End Mill, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut, 1 Inch Shank Dia | CV2ELD 5A0325008B1"1"38°4"0.03"5A03--€383.17
WIDIA 5A0325008C Corner Radius End Mill, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut, 1 Inch Shank Dia | CV2ELF 5A0325008C1"1"38°4"0.06"5A03--€359.55
WIDIA 5A0325008E Corner Radius End Mill, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut, 1 Inch Shank Dia | CV2ELG 5A0325008E1"1"38°4"3/25"5A03--€333.17
WIDIA 5AN325048C Corner Radius End Mill, 1 Inch Milling Dia, 1 1/8 Inch Length Of Cut, 1 Inch Shank Dia | CV2ELK 5AN325048C1"1"38°5 1/2"0.06"5AN3--€363.63
WIDIA 5AN225028E Corner Radius End Mill, 1 Inch Milling Dia, 1 1/8 Inch Length Of Cut, 1 Inch Shank Dia | CV2ELM 5AN225028E1"1"45°7"3/25"5AN2--€518.03
WIDIA 5AN313015B Corner Radius End Mill, 1/2 Inch Milling Dia, 1/2 Inch Shank Dia | CV2ENA 5AN313015B1/2"1/2"38°6"0.03"-Bright (Uncoated)-€139.60
WIDIA 5AN313005D Corner Radius End Mill, 1/2 Inch Milling Dia, 1/2 Inch Shank Dia | CV2ENB 5AN313005D1/2"1/2"38°5"0.09"-Bright (Uncoated)-€120.81

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5A0213015D Corner Radius End Mill, 1/2 Inch Milling Dia., 1/2 Inch Shank Dia