Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 4U7016046T Corner Chamfer End Mill, 16 mm Milling Dia, 32 mm Length Of Cut, 92 mm Overall Length | CV2DTY

WIDIA 5583431 4U7016046T Corner Chamfer End Mill, 16 mm Milling Dia, 32 mm Length Of Cut, 92 mm Overall Length

Item: CV2DTY Model: 5583431Cross Ref: 48KY55 / 4U7016046T
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€255.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Chamfer End Mill
Cast Iron (k) CompatibilityYes
Chamfer Width0.6 mm
Cutting DirectionRight Hand
Cutting Length32 mm
Cutting TypeCenter Cutting
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing
End Mill StyleCorner Chamfer
End TypeSingle End
Hardened CompatibilityYes
Helix Angle45°
List Number4U70
MaterialCarbide
Milling Dia.16 mm
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityNo
Overall Length92 mm
Primary Material ApplicationHardened Steel
Primary Material Application Iso CodeH
Secondary Material ApplicationCast Iron, Stainless Steel, Steel
Secondary Material Application Iso CodeK, M, S
Shank Dia.16 mm
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementMetric
End Mill Cutting TypeCenter Cutting
Length Of Cut32 mm
Material - MachiningCarbide
Material Grade - MachiningGrade WP15PE
Measurement SystemMetric
PitchFlat Shallow
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.2678
Ship height (cm)2.54
Ship length (cm)9.19
Ship width (cm)2.54
Country of OriginIL

Product Variants

ProductModelMilling Dia.Shank Dia.List NumberHelix AngleOverall LengthCutting LengthDimension TypeChamfer WidthPrice
WIDIA TC4A0R25008 Corner Chamfer End Mill, 1 Inch Milling Dia, 4 Inch Overall Length | CV2DJP TC4A0R250081"1"4A0R30°4"1 1/2"Decimal Inch1/25"€456.53
WIDIA TC4A1R25008 Corner Chamfer End Mill, 1 Inch Milling Dia, 5 Inch Overall Length | CV2DJW TC4A1R250081"1"4A0R30°5"2 1/4"Decimal Inch1/25"€605.42
WIDIA TC4A0R13005 Corner Chamfer End Mill, 1/2 Inch Milling Dia, 1 Inch Length Of Cut, 3 Inch Overall Length | CV2DKB TC4A0R130051/2"1/2"4A0R30°3"1"Decimal Inch1/25"€128.36
WIDIA 4A0R13005 Corner Chamfer End Mill, 1/2 Inch Milling Dia, 1 Inch Length Of Cut, 3 Inch Overall Length | CV2DKE 4A0R130051/2"1/2"4A0R30°3"1"Decimal Inch1/25"€115.68
WIDIA 4A4R13005 Corner Chamfer End Mill, 1/2 Inch Milling Dia, 2 1/2 Inch Overall Length | CV2DKL 4A4R130051/2"1/2"4A0R30°2 1/2"5/8"Decimal Inch1/25"€108.75
WIDIA 4A1R13005 Corner Chamfer End Mill, 1/2 Inch Milling Dia, 4 1/2 Inch Overall Length | CV2DKV 4A1R130051/2"1/2"4A0R30°4 1/2"2"Decimal Inch1/25"€178.94
WIDIA 4A0R07002 Corner Chamfer End Mill, 1/4 Inch Milling Dia, 2 1/2 Inch Overall Length | CV2DLC 4A0R070021/4"1/4"4A0R30°2 1/2"3/4"Decimal Inch0.024"€64.23

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5583431 4U7016046T Corner Chamfer End Mill, 16 mm Milling Dia, 32 mm Length Of Cut, 92 mm Overall Length
€255.65 /unit