Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 4AN225028 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CV2ZDZ

WIDIA 4AN225028 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/8 Inch Length Of Cut

Item: CV2ZDZ Model: 4AN225028Cross Ref: 48HM50
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€691.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1 1/8"
Cutting TypeCenter Cutting
Dimension TypeDecimal Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeBright (Uncoated)
Hardened CompatibilityNo
Helix Angle37°
MaterialCarbide
Milling Dia.1"
Neck Length3 1/8"
Non Ferrous (n) CompatibilityYes
Number Of Flutes2
Overall Length7"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application Iso CodeN
Shank Dia.1"
Shank TypeStraight
Stainless (m) CompatibilityNo
Steel (p) CompatibilityNo
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Length Of Cut1 1/8"
List Number4AN2
Measurement SystemFractional Inch
Milling Diameter1"
Shank Diameter1"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)2.54
Country of OriginIL

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishHelix AngleOverall LengthGradeList NumberPrice
WIDIA M33390 Square End Mill, Center Cutting, 1/16 Inch Milling Dia, 1 1/2 Inch Overall Length | CV2ZCX M333900.062"41/8"Bright, Uncoated30°1 1/2"--€19.65
WIDIA I2S0687T137R Square End Mill, Center Cutting, 11/16 Inch Milling Dia, 1 3/8 Inch Length Of Cut | CV2ZDA I2S0687T137R--------€166.10
WIDIA 4K0225078 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CV2ZDV 4K02250781"21"Bright, Uncoated45°4"Bright (Uncoated)4K02€288.16
WIDIA 4AN225078 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CV2ZDW 4AN2250781"21"Bright, Uncoated37°6"Bright (Uncoated)-€346.04
WIDIA 5AN225048 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CV2ZDX 5AN2250481"21"Bright, Uncoated45°5 1/2"Bright (Uncoated)-€355.78
WIDIA 4AP225028 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CV2ZDY 4AP2250281"21"Bright, Uncoated37°8"Bright (Uncoated)-€452.28
WIDIA 4AN225018 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CV2ZEA 4AN2250181"21"Bright, Uncoated37°6"Bright (Uncoated)-€384.34

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 4AN225028 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/8 Inch Length Of Cut
€691.28 /unit